ENERPAC W15410R312 Hex Reducer, 3-3/4 Inch Size | CM9MFF

ENERPAC W15410R312 Hex Reducer, 3-3/4 Inch Size

Item: CM9MFF Model: W15410R312
In Stock

Get it by Tuesday, Jun 10

€1,968.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Reducer
Compatible ProductsW15410IX
Imperial Hexagon Reducer (in)4 5/8 - 3 3/4
Torque Wrench Series Compatibility4 5/8 - 3 3/4
Torque Wrench Series CompatibilityWX

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)4.55
Ship length (cm)6.35
Ship width (cm)4.55
Country of OriginUS

Product Variants

ProductModelMPNPrice
ENERPAC W15115R100M Hex Reducer, 100 mm | CM9MEF W15115R100MW15115R100M€2,342.34
ENERPAC W15302R209 Hex Reducer, 2-9/16 Inch Size | CM9MEM W15302R209W15302R209€1,680.03
ENERPAC W15308R212 Hex Reducer, 2-3/4 Inch Size | CM9MEP W15308R212W15308R212€1,680.03
ENERPAC W15312R215 Hex Reducer, 2-15/16 Inch Size | CM9MER W15312R215W15312R215€1,680.03
ENERPAC W15312R302 Hex Reducer, 3-1/8 Inch Size | CM9MET W15312R302W15312R302€1,763.19
ENERPAC W15314R302 Hex Reducer, 3-1/8 Inch Size | CM9MEV W15314R302W15314R302€1,763.19
ENERPAC W15410R308 Hex Reducer, 3-1/2 Inch Size | CM9MFE W15410R308W15410R308€1,968.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC W15410R312 Hex Reducer, 3-3/4 Inch Size
€1,968.12 /unit