ENERPAC V-82 Valve Needle | AF2NGL 6W468

ENERPAC V82 Valve Needle

Item: AF2NGL Model: V82Cross Ref: 6W468
In Stock

Get it by Tuesday, Jun 17

€229.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle Valve
Actuation MechanismManual
Adjustment MethodTee Handle
ApplicationTo Control Cylinder Speed
Body MaterialSteel
For MediaOil
Inlet3/8"
Inlet Connection GenderFemale
Max. Operating Pressure10000 psi
Outlet Connection GenderFemale
Outlet Size3/8"
Outlet TypeNPT
Port Size3/8"
Port TypeNPTF
Promotion RestrictionNot Eligible For Promotion
Valve ControlFlow Control
Control DirectionTwo-Way
Fluid ServiceOil
Inlet Connection3/8" NPT
Maximum Flow Rate4 GPM
Maximum Pressure10000 psi
Number Of Ways2
Outlet Connection3/8" NPT
Overall Height3 1/2"
Overall Length2.38"
Overall Width1.87"
SeriesV
Valve TypeSnubber

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)9.4
Ship length (cm)11.94
Ship width (cm)11.68
HS code8481200040
Country of OriginUS

Product Details:

    • Scale Range (PSI) (10000)

Product Variants

ProductModelPort SizeMax. Operating PressureOutlet SizeBody MaterialPort TypeOutlet TypeBodyPressurePrice
ENERPAC V182 Needle Valve 1/4-18 4 Gpm | AB8JWU 25TV80 V1821/4"10000 psi-SteelNPTF-Steel0 psi to 10000 psi€242.55
ENERPAC NV251 Needle Valve, 1/4 Inch NPT M/F | CM9KPB NV251--------€153.45
ENERPAC V8F Needle Valve, Fine-Metering | CM9MAB V8F--------€368.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC V82 Valve Needle
€229.68 /unit