ENERPAC SWI2025TEMAXEX Hydraulic Flange Spreading Wedge, Maxi Kit | CM9LYF

ENERPAC SWI2025TEMAXEX Hydraulic Flange Spreading Wedge, Maxi Kit

Item: CM9LYF Model: SWI2025TEMAXEX
In Stock

Get it by Thursday, Jun 12

€10,762.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Wedge
Capacity (imperial Tons)27
Capacity (kn)240
Capacity (metric Tons)24
Jaw Width (in)700
Jaw Width (mm)60,0
Maximum Operating Pressure (psi)10,000
Maximum Spread (in)4.1
Maximum Spread (mm)103,5
Model TypeTwin Wedge and Pump Set
Power SourceExternal Hydraulic
Spreader CertificationAtex certified
Tip Clearance (in)0.24
Tip Clearance (mm)6

Shipping Info:

Ship weight (kg) 38.475

Product Variants

ProductModelTypeCapacitySpreadPrice
ENERPAC SWi1214TMSTDSPB Flange Spreader | CF2DVX 55PV77 SWi1214TMSTDSPBSingle Wedge Set140 kN2 1/4"€3,575.88
ENERPAC SWI2025TEMAXSPB Innovative Hydraulic Flange Spreading Wedge, Maxi Kit | CM9LYG SWI2025TEMAXSPB---€9,965.34
ENERPAC SWI2025TEMINEX Hydraulic Flange Spreading Wedge, Mini Kit | CM9LYH SWI2025TEMINEX---€4,300.56
ENERPAC SWI2025TEMINSPB Innovative Hydraulic Flange Spreading Wedge, Mini Kit | CM9LYJ SWI2025TEMINSPB---€4,032.27
ENERPAC SWI2025TESTDEX Hydraulic Flange Spreading Wedge, Standard Kit | CM9LYK SWI2025TESTDEX---€5,828.13
ENERPAC SWI2025TESTDSPB Innovative Hydraulic Flange Spreading Wedge, Standard Kit | CM9LYL SWI2025TESTDSPB---€5,422.23
ENERPAC SWI2025TISTDEX Integral Hydraulic Flange Spreading Wedge, Standard Kit | CM9LYM SWI2025TISTDEX---€5,828.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC SWI2025TEMAXEX Hydraulic Flange Spreading Wedge, Maxi Kit
€10,762.29 /unit