80/20 40-4012-BLACK-FB  | CV8XTF

80/20 40-4012-BLACK-FB 40 x 120 mm T Slot Ext Full Black Anodize

Item: CV8XTF Model: 40-4012-BLACK-FB
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€0.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Drop Lock2 Deg.
FinishAnodize
Grade6063-T6
MaterialAluminum
Max Length (inches)238.188976
Modulus Of Elasticity68.947.6 N / Sq mm
Moment Of Inertia - Ix306.3198 cm
Moment Of Inertia - Iy36.8008 cm
Series40 Series
Surface Area21.927 Sq cm
Weight0.331400
Weight Lbs0.3314 per inch
Yield Strength172.37 N / Sq mm

Shipping Info:

Ship weight (kg) 0.1491
Ship height (cm)12
Ship length (cm)605
Ship width (cm)4

Product Variants

ProductModelColorSlot WidthHeightMaterialBore Dia.Drop LockPrice
80/20 40-4012-4M Framing Extrusion T-slotted 40 Series | AF8ZUV 29NZ92 40-4012-4MClear8.13 mm120 mmAluminum6.8 mm€654.48
RFQ
80/20 40-4012-3M T-Slot Framing System | CN2QPL 40-4012-4M / 29NZ92 40-4012-3M------€460.63
RFQ
80/20 40-4012  | CV8XTB 40-4012------€0.08
80/20 40-4012-4M-BLACK-FB  | CV8XTC 40-4012-4M-BLACK-FB------€448.40
RFQ
80/20 40-4012-6M  | CV8XTD 40-4012-6M------€493.85
RFQ
80/20 40-4012-6M-BLACK-FB  | CV8XTE 40-4012-6M-BLACK-FB------€672.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 40-4012-BLACK-FB 40 x 120 mm T Slot Ext Full Black Anodize
€0.11 /unit