ENERPAC SWi1214TMSTDSPB Flange Spreader | CF2DVX 55PV77

ENERPAC SWi1214TMSTDSPB Flange Spreader

Item: CF2DVX Model: SWi1214TMSTDSPBCross Ref: 55PV77
In Stock

Get it by Tuesday, Jun 17

€3,575.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Spreader
ApplicationSpread
Capacity140 kN
Case Dimensions22.8" x 13" x 6.5"
Jaw Width2 9/25"
Max. Operating Torque130 lbs.
Max. Spread4.1"
Power SourceMechanical
Promotion RestrictionNot Eligible For Promotion
Spread2 1/4"
Tip Clearance6/25"
TypeSingle Wedge Set

Shipping Info:

Ship weight (kg) 6.6825
Ship height (cm)33.02
Ship length (cm)28.96
Ship width (cm)16.51
Country of OriginUK

Product Details:

Enerpac SWI1214TMSTDSPB flange spreader is designed to mechanically spread flange joints by creating up to 14 tons of separating force. It is perfect for spreading small, medium or large flange joints with minimal effort.

Features:

  • It has a compact & lightweight design for easy portability.
  • It features a revolving handle to aid horizontal or vertical spreading. The handle can be removed for improved access.
  • It comes with narrow jaw teeth and allows rapid assembly or disassembly for easy maintenance.
  • This spreader provides safety features like increased step depth on upper steps to provide a secure hold, no finger pinch-points and forged key components for maximum reliability.
  • It features tip clearance of 6 mm and a maximum spread of 103.5 mm.
  • The set includes a mechanical flange spreader wedge head, a mechanical cylinder, a torque wrench having a 22 mm socket, a pair of stepped & safety blocks (each), a safety lanyard (39 inches) and a hex key.

Frequently Asked Questions:

Q. What is the advantage of interlocking wedge design?

A. Enerpac SWI1214TMSTDSPB features a unique interlocking design at each step to increase the spreading distance while gaining easier access between any remaining stud bolts within the flange joint.

Q. What is a safety lanyard?

A. This safety accessory provides secure hands-free bolting while handling pipe flanges.

Q. What is the advantage of a moulded plastic handle?

A. Enerpac mechanical spreader features a moulded plastic handle to provide maximum comfort while working on heavy flange pipes. It eliminates strain and fatigue caused by continuous operation.

Product Variants

ProductModelTypeCapacitySpreadPrice
ENERPAC SWI2025TEMAXEX Hydraulic Flange Spreading Wedge, Maxi Kit | CM9LYF SWI2025TEMAXEX---€10,762.29
ENERPAC SWI2025TEMAXSPB Innovative Hydraulic Flange Spreading Wedge, Maxi Kit | CM9LYG SWI2025TEMAXSPB---€9,965.34
ENERPAC SWI2025TEMINEX Hydraulic Flange Spreading Wedge, Mini Kit | CM9LYH SWI2025TEMINEX---€4,300.56
ENERPAC SWI2025TEMINSPB Innovative Hydraulic Flange Spreading Wedge, Mini Kit | CM9LYJ SWI2025TEMINSPB---€4,032.27
ENERPAC SWI2025TESTDEX Hydraulic Flange Spreading Wedge, Standard Kit | CM9LYK SWI2025TESTDEX---€5,828.13
ENERPAC SWI2025TESTDSPB Innovative Hydraulic Flange Spreading Wedge, Standard Kit | CM9LYL SWI2025TESTDSPB---€5,422.23
ENERPAC SWI2025TISTDEX Integral Hydraulic Flange Spreading Wedge, Standard Kit | CM9LYM SWI2025TISTDEX---€5,828.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC SWi1214TMSTDSPB Flange Spreader
€3,575.88 /unit