ENERPAC STRS51 Swing Cylinder Threaded 1100 Lb. | AF8KTG 26VZ46

ENERPAC STRS51 Threaded Body Swing Clamp, 1100 lbs Force, Single-Acting, Right Turning

Item: AF8KTG Model: STRS51Cross Ref: 26VZ46
In Stock

Get it by Tuesday, Jun 17

€512.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp Arm
Body MaterialSteel
Body StyleThreaded
Clamping Force1100 lbs.
Clamping Stroke0.39"
Cylinder Return TypeSingle Acting
Cylinder TypeSwing
Dimension A5.33"
Dimension B2.73"
Dimension C1 2/25"
Dimension C11.97"
Dimension C20.98"
Dimension D11 22/25"
Dimension D21.49"
Dimension F0.63"
Dimension G#4
Dimension J12 3/5"
Dimension K19/25"
Dimension N3/4"
Dimension P1.58"
Dimension T1.89"
Extended Height5.33"
FunctionSingle Acting
IncludesThreaded Port Connection
MaterialSteel
Material Of ConstructionSteel
Max. Oil Flow25 cu. in./min.
Max. Operating Pressure5000 psi
Min. Hole Depth0.65"
Min. Operating Pressure500 psi
Mounting Hole Dia.1.38"
Mounting StyleThreaded Body
Mounting TypeThreaded Body
Number Of Bolts4
Outside Dia.1 22/25"
Pressure Range0 psi to 5000 psi
Pressure Rating0 psi to 5000 psi
Promotion RestrictionNot Eligible For Promotion
RotationRight
Single Acting/double ActingSingle Acting
Stroke0.89"
Total Stroke0.89"
TurnsRight
TypeSwing
Bolt Size1 3/8"-18
Effective Area Clamped0.28 sq. in.
Effective Area Unclamped0.28 sq. in.
Max. Pressure5000 psi
Mounting Thread1/4"-28
Oil Capacity Clamped0.25 cu. in.
Oil Capacity Unclamped0.25 cu. in.
Port Size0.4375-20 UNF-2B
SeriesST Series
Swing Angle90°

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)9.4
Ship length (cm)9.65
Ship width (cm)24.38
HS code8412210075
Country of OriginUS

Product Details:

    • Effective Area Unclamped (0.28 sq. in.)
    • Swing Angle (90 Degrees)

Product Variants

ProductModelClamping ForceStrokeClamping StrokeDimension ADimension FDimension PDimension CDimension D1Price
ENERPAC SC1 Swing Cylinder 2164 Lb | AE6TCR 5UWT8 SC12164 lbs.1 1/2"1/2"8 22/25"1"2"5.87"2.9"€1,001.88
ENERPAC SC3 Swing Cylinder 500 Lb | AE6TCT 5UWT9 SC3500 lbs.3/4"1/4"5.27"1/2"1"3.71"2"€696.96
ENERPAC STLS51 Swing Cylinder Threaded 1100 Lb. | AF8KTJ 26VZ48 STLS511100 lbs.0.89"0.39"5.33"0.63"1.58"1 2/25"1 22/25"€512.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC STRS51 Threaded Body Swing Clamp, 1100 lbs Force, Single-Acting, Right Turning
€512.82 /unit