ENERPAC SC3 Swing Cylinder 500 Lb | AE6TCT 5UWT9

ENERPAC SC3 Swing Clamp, 500 lbs Force, 0.78 Inch Stroke Length

Item: AE6TCT Model: SC3Cross Ref: 5UWT9
In Stock

Get it by Tuesday, Jun 17

€696.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp Arm
Body MaterialSteel
Clamping Force500 lbs.
Clamping Stroke1/4"
Cylinder TypeSwing
Dimension A5.27"
Dimension B4.26"
Dimension C3.71"
Dimension C13 12/25"
Dimension D12"
Dimension D21.13"
Dimension F1/2"
Dimension H10.63"
Dimension P1"
Dimension U3/4"
Dimension U11 1/2"
Dimension W2.03"
Extended Height5.27"
FunctionSingle, Double Acting
IncludesStandard Arm
MaterialSteel
Material Of ConstructionSteel
Max. Pressure3000 psi
Min. Hole Depth0.63"
Mounting Hole Dia.1/5"
Mounting StyleThreaded Body
Number Of Bolts4
Outside Dia.1"
Pressure Range1500 psi to 3000 psi
Pressure Rating1500 psi to 3000 psi
Promotion RestrictionNot Eligible For Promotion
Stroke3/4"
Swing Angle90°
Total Stroke1.49"
TypeSwing
Bolt Size1/4"-28
Effective Area Clamped0.25 sq. in.
Effective Area Unclamped0.442 sq. in.
Mounting Thread1"-12
Port Size1/8" NPT
SeriesSC Series
Single Acting/double ActingSingle or Double Acting
TurnsLeft Or Right

Shipping Info:

Ship weight (kg) 0.504
Ship height (cm)9.14
Ship length (cm)11.18
Ship width (cm)11.18
HS code8431100090
Country of OriginUS

Product Details:

    • Effective Area Unclamped (0.442 sq. in.)
    • Swing Angle (90 Degrees)

Product Variants

ProductModelClamping ForceStrokeClamping StrokeDimension ADimension FDimension PDimension CDimension D1Price
ENERPAC SC1 Swing Cylinder 2164 Lb | AE6TCR 5UWT8 SC12164 lbs.1 1/2"1/2"8 22/25"1"2"5.87"2.9"€1,001.88
ENERPAC STRS51 Swing Cylinder Threaded 1100 Lb. | AF8KTG 26VZ46 STRS511100 lbs.0.89"0.39"5.33"0.63"1.58"1 2/25"1 22/25"€512.82
ENERPAC STLS51 Swing Cylinder Threaded 1100 Lb. | AF8KTJ 26VZ48 STLS511100 lbs.0.89"0.39"5.33"0.63"1.58"1 2/25"1 22/25"€512.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC SC3 Swing Clamp, 500 lbs Force, 0.78 Inch Stroke Length
€696.96 /unit