ENERPAC STN2432H Hydraulic Nut Splitter Set 15 Ton | AH2DUV 25TV39

ENERPAC STN2432H Hydraulic Nut Splitter Set 15 Ton

Item: AH2DUV Model: STN2432HCross Ref: 25TV39
In Stock

Get it by Tuesday, Jun 17

€6,021.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Nut Splitter Set
Bolt Range0.63" to 0.88"
Capacity15 ton.
Hexagon Nut Range0.94" to 1.13"
Max. Operating Pressure10000 psi
Overall Height7"
Overall Length21"
Overall Width4 19/25"
Power SourceHand Pump
Pump MaterialAluminum
Range5/8" to 7/8"
Reservoir MaterialGlass Filled Nylon
Single Acting/double ActingSingle Acting
Tool MaterialSteel
Hex Size Range15/16" to 1 1/8"
IncludesGauge 3KD63, Hand Pump 6W462, Hose 6BU56, Nut Splitter 3PCW4
Nominal Capacity15 ton.
Oil Capacity3.66 cu. in.

Shipping Info:

Ship weight (kg) 13.7475
Ship height (cm)17.78
Ship length (cm)53.34
Ship width (cm)12.09
Country of OriginTW

Product Details:

Enerpac STN2432H hydraulic nut splitter utilises a hydraulic pump to break apart corroded or frozen nuts to free the bolt. The set includes a nut splitter, pump, hose and other compatible attachments.

Features:

  • It features a unique, angled head design with a heavy-duty chisel that allows quick splitting of nuts in servicing trucks & piping and during tank cleaning, construction & mining applications.
  • It has an ergonomic design that allows easy operation and features a portable hand pump that can be carried to the work location.
  • The set consists of a spare set screw, spare chisel and wrench to secure the chisel during replacement.
  • The hydraulic pump uses 10000 psi of focussed pressure to wedge an opening in the nut (via steel blades) until it breaks.

Compatible Accessories:

  • Enerpac PC-11 Conversion Kit: It converts Enerpac ULTIMA Series hand pump to foot operation.

Frequently Asked Questions:

Q. Will a nut splitter damage threads?

A. To avoid damage to the bolt threads, the pump must be de-energised as soon as the nut is split.

Q. Can the splitter be used in compact spaces?

A. Enerpac nut splitter comes in a compact design that fits into tight spaces and can cut nuts of varying shapes & sizes using compatible adapters.

Q. What is the purpose of a sleeve coupling?

A. A sleeve coupling is designed to allow minimum backlash between the shafts and transmit torque while protecting equipment from shock, vibration & end float conditions.

Product Variants

ProductModelBolt RangeCapacityHexagon Nut RangeRangeOverall LengthMax. Operating PressurePower SourcePrice
ENERPAC STN1924H Hydraulic Nut Splitter Set 10 Ton | AH2DUU 25TV38 STN1924H0.5" to 0.63"10 ton.0.75" to 0.94"1/2" to 5/8"21"10000 psiHand Pump€3,550.14
ENERPAC STN3241H Hydraulic Nut Splitter Set 20 Ton | AH2DUW 25TV40 STN3241H0.88" to 10.13"20 ton.1.13" to 1.56"-21"10000 psiHand Pump€5,263.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC STN2432H Hydraulic Nut Splitter Set 15 Ton
€6,021.37 /unit