ENERPAC SGH64 Jaw Puller, Hydra ulic Style, 50 Ton Capacity | CE9YXY 55PW48

ENERPAC SGH64 Hydraulic Sync Grip Puller, 50 Ton

Item: CE9YXY Model: SGH64Cross Ref: 55PW48
In Stock

Get it by Thursday, Jun 12

€8,212.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw Puller
Jaw Hole Spacing5.91"
Jaw Spread38 19/32"
Jaw Thickness1.97"
Max. Operating Pressure7850 psi
Max. Spread38.58"
Number Of Jaws3
Optional Long Jaw Maximum Spread42 13/25"
Power SourceHydraulic
Reach27 14/25"
Stroke3"
Cylinder Nominal Capacity50 ton.
Max. Jaw Spread38.58"
Min. Jaw Spread1 mm

Shipping Info:

Ship weight (kg) 163.665
Ship height (cm)64.52
Ship length (cm)64.52
Ship width (cm)64.52
Country of OriginES

Product Variants

ProductModelJaw ThicknessMax. SpreadReachJaw Hole SpacingMax. Operating PressureStrokeJaw WidthOptional Long Jaw Maximum ReachPrice
ENERPAC SGH36 Jaw Puller, Hydra ulic Style, 36 Ton Capacity | CE9YXZ 55PW47 SGH361.61"25.59"16.14"4 23/25"10000 psi2 1/2"0.94"20.67"€4,618.35
ENERPAC SGH24 Jaw Puller, Hydra ulic Style, 24 Ton Capacity | CE9YYA 55PW46 SGH241.22"18.9"12 3/5"4.53"10000 psi2"0.69"17.13"€2,829.42
ENERPAC SGH14 Jaw Puller, Hydra ulic Style, 14 Ton Capacity | CE9YYB 55PW45 SGH140.98"13.78"12 3/5"3.27"10000 psi1"0.59"15 3/4"€1,868.13
ENERPAC SGH100 Hydraulic Sync Grip Puller, 100 Ton, 3 Jaw | CM9LVH SGH100--------€13,990.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC SGH64 Hydraulic Sync Grip Puller, 50 Ton
€8,212.05 /unit