ENERPAC SFM42 Split Flow Manifold Valve, Double Acting | CM9LUV

ENERPAC SFM42 Split Flow Manifold Valve, Double Acting

Item: CM9LUV Model: SFM42
In Stock

Get it by Thursday, Jun 12

€10,044.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Flow Valve
Cylinder CompatibilityDouble-Acting Cylinders
Inlet Connection1x Power Pump
Maximum Operating Pressure (bar)700
Maximum Operating Pressure (psi)Double-Acting Cylinders
Minimum Oil Flow To Each Cylinder (in3/min)9.1
Minimum Oil Flow To Each Cylinder (l/min)0,15
Minimum Pump Flow Required (in3/min)85
Minimum Pump Flow Required (l/min)1,4
Number Of Inlet Ports2
Number Of Outlet Ports8
Number Of Regulated Outlet Ports4
Outlet ConnectionsMax. 4 Cylinders

Shipping Info:

Ship weight (kg) 34.155
Ship height (cm)37.59
Ship length (cm)37.59
Ship width (cm)33.53
Country of OriginUS

Product Variants

ProductModelMPNPrice
ENERPAC SFM41 Split Flow Manifold Valve, Single Acting | CM9LUU SFM41SFM41€8,755.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC SFM42 Split Flow Manifold Valve, Double Acting
€10,044.54 /unit