DAYTON 3C540 Blower Duct 26 1/8 In | AC8LLV

DAYTON 3C540 Blower Duct 26 1/8 In

Item: AC8LLV Model: 3C540
In Stock

Get it by Monday, Jun 16

€4,524.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
AssemblyUnassembled
Bearing TypeBall , Pillow Block Ball
Dimension A25 1/2"
Dimension B7/8"
Dimension C15"
Dimension D12 1/8"
Dimension E22 1/2"
Dimension F23 1/4"
Dimension G16 1/16"
Dimension H18 1/8"
Dimension J9 3/8"
Dimension K20 5/16"
Dimension L19 1/16"
Dimension M36 3/16"
Dimension N9 3/16"
Dimension P15 1/4"
Dimension Q16 1/4"
Dimension R22 1/2"
Dimension S33 7/8"
Dimension T31 1/4"
Dimension V11/16"
Dimension X25"
Discharge Height15"
Discharge Height (in.)15"
Discharge PositionBottom Angular Down, Bottom Angular Up, Bottom Horizontal, Down Blast, Top Angular Down, Top Angular Up, Top Horizontal, Up Blast
Discharge Width12 1/8"
Discharge Width (in.)12.125"
Drive TypeBelt Drive
Electrical ConnectionGround Wire
FinishBaked Polyester Epoxy
Housing ColorGray
Housing Depth39.3"
Housing Height40 3/5" , 40 5/8"
Housing Length39 3/8"
Housing Width12 1/8" , 12.1"
Includes Drive PackageNo
Includes MotorNo
Inlet Dia.15 1/4"
MaterialSteel
Max. Ambient Temp.104°F
Max. Inlet Temp.250°F
Max. Motor Hp25 hp
Min. Motor Hp15 hp
Motor Hp15 hp to 25 hp
Mount TypeMotor Mount
No. Of Inlets1
Number Of Discharge Positions16
Outlet Dia.Not Applicable
Outlet Height15"
Outlet ShapeRectangular
Outlet Width12 1/8"
RotationCW
Shaft Dia.1 15/16" , 1.938"
Shaft Diameter1 7/8"
TypeLess Drive Package
Wheel Dia.26 1/8"
Wheel MaterialSteel
Wheel TypeRadial
Wheel Width9 1/2" , 9 9/16" , 9.562"

Shipping Info:

Ship weight (kg) 259.65
Ship height (cm)125.73
Ship length (cm)119.63
Ship width (cm)104.14
HS code8414596060
Country of OriginUS

Product Variants

ProductModelHeightMaterialFinishOutlet HeightWheel Dia.Wheel MaterialInlet Dia.Outlet WidthPrice
DAYTON 1C791 Blower 6 5/16 In | AA9BMP 1C79115"SteelBaked Epoxy7 3/8"6.312"Steel6"4 1/4"€337.81
DAYTON 1C792 Blower 7 3/4 In | AA9BMQ 1C79216"SteelPolyester Epoxy8 1/4"7 3/4"Steel8"5 3/8"€523.19
DAYTON 2C797 Blower 12 1/4 In | AB9CZW 2C79727"SteelBaked Polyester Epoxy13 1/4"12 1/4"Steel13 1/4"9 5/8"€1,918.59
DAYTON 2C800 Blower Duct 12 1/2 In | AB9CZZ 2C80027"SteelBaked Polyester Epoxy13 1/4"12 1/2"Steel13 1/4"9 5/8"€1,206.40
DAYTON 2C889 Blower 9 In | AB9DAP 2C88918"SteelPolyester Epoxy10 3/4"9"Steel9"6 1/2"€572.30
DAYTON 2C890 Blower 10 5/8 In | AB9DAQ 2C89021"SteelPolyester Epoxy11 3/4"10 5/8"Steel10"8"€685.99
DAYTON 3AXE8 Blower Wheel Diameter 7 3/4 Inch Less Drive Package | AC8KGT 3AXE818"SteelBaked Polyester Epoxy8 1/4"7 3/4"Steel8"5 3/8"€1,569.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 3C540 Blower Duct 26 1/8 In
€4,524.72 /unit