ENERPAC RLT741 Telescopic Cylinder, 74 Ton, 1.02 Inch Stroke, Two Stage | CM9LMJ

ENERPAC RLT741 Telescopic Cylinder, 74 Ton, 1.02 Inch Stroke, Two Stage

Item: CM9LMJ Model: RLT741Cross Ref: 55PT68
In Stock

Get it by Tuesday, Jun 17

€4,138.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
1st Stage Capacity158.2 ton.
1st Stage Stroke5/8"
2nd Stage Capacity81.7 ton.
2nd Stage Stroke3/8"
Base Bolt Circle Dia.0.55"
Body MaterialSteel
Capacity At Maximum Stroke81.7 ton.
Capacity Class (tonnage)75
Collapsed Height A (in)4.49
Collapsed Height A (mm)114
CouplerCR400 Coupler
Coupler700
Cylinder TypeLow Profile
Extended Height5.51"
Extended Height B (in)5.51
Extended Height B (mm)140
MaterialSteel
Max. Pressure10000 psi
Max. Stroke1"
Maximum Cylinder Capacity Advance (kn)727
Maximum Cylinder Capacity Advance (short Tons)81.7
Maximum Operating Pressure (psi)10,150
Oil Capacity Advance (cm3)426
Oil Capacity Advance (in3)25.97
Oil Capacity Push25.97 cu. in.
Outside Dia.8.50" x 7.72"
Plunger Dia.7.72"
Plunger TypeTelescopic
Retracted Height4.49"
Return TypeSingle-Acting, Load Return
SeriesRTL Series
Single Acting/double ActingSingle Acting
Stage 1 Capacity (kn)1,407
Stage 1 Capacity Ton158.2
Stage 1 Stroke S1 (mm)16
Stage 1 Stroke S1 In0.63
Stage 2 Capacity (kn)727
Stage 2 Capacity Ton81.7
Stage 2 Stroke S2 (mm)10
Stage 2 Stroke S2 In0.39
Stage 3 Capacity (kn)-
Stage 3 Capacity Ton-
Stage 3 Stroke S3 (mm)-
Stage 3 Stroke S3 In-
Stroke (in)1.02
Stroke (mm)26
Surface TreatmentNitride
Weight67 lbs.

Shipping Info:

Ship weight (kg) 30.15
Ship height (cm)13.11
Ship length (cm)28.75
Ship width (cm)22.86
Country of OriginES

Product Variants

ProductModelMPNPrice
ENERPAC RLT110 Telescopic Cylinder, 10 Ton, 0.71 Inch Stroke, Two Stage | CM9LMA RLT110RLT110€1,367.19
ENERPAC RLT111 Telescopic Cylinder, 11 Ton, 1.57 Inch Stroke, Three Stage | CM9LMB RLT111RLT111€2,883.87
ENERPAC RLT230 Telescopic Cylinder, 23 Ton, 1.06 Inch Stroke, Two Stage | CM9LMC RLT230RLT230€1,841.40
ENERPAC RLT231 Telescopic Cylinder, 23 Ton, 1.26 Inch Stroke, Three Stage | CM9LMD RLT231RLT231€3,778.83
ENERPAC RLT311 Telescopic Cylinder, 31 Ton, 1.14 Inch Stroke, Two Stage | CM9LME RLT311RLT311€2,495.79
ENERPAC RLT40 Telescopic Cylinder, 4 Ton, 0.67 Inch Stroke, Two Stage | CM9LMF RLT40RLT40€991.98
ENERPAC RLT41 Telescopic Cylinder, 4 Ton, 0.91 Inch Stroke, Three Stage | CM9LMG RLT41RLT41€1,756.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC RLT741 Telescopic Cylinder, 74 Ton, 1.02 Inch Stroke, Two Stage
€4,138.20 /unit