ENERPAC RLP5113 Hex Cassette K, 2600 lbs.Ft., 1-13/16 Inch AF Size | CM9LKC

ENERPAC RLP5113 Hex Cassette K, 2600 lbs.Ft., 1-13/16 Inch AF Size

Item: CM9LKC Model: RLP5113
In Stock

Get it by Friday, Jun 13

€3,752.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCassette
Af Size (in)46

Shipping Info:

Ship weight (kg) 2.97
Ship height (cm)16.56
Ship length (cm)23.06
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelMPNPrice
ENERPAC RLP1014 Hex Cassette A, 320 lbs.Ft., 7/8 Inch AF Size | CM9LBK RLP1014RLP1014€2,492.82
ENERPAC RLP1101 Hex Cassette B, 640 lbs.Ft., 1-1/16 Inch AF Size | CM9LBL RLP1101RLP1101€2,492.82
ENERPAC RLP1102 Hex Cassette B, 640 lbs.Ft., 1-1/8 Inch AF Size | CM9LBM RLP1102RLP1102€2,492.82
ENERPAC RLP1103 Hex Cassette B, 640 lbs.Ft., 1-3/16 Inch AF Size | CM9LBN RLP1103RLP1103€2,492.82
ENERPAC RLP1104 Hex Cassette C, 640 lbs.Ft., 1-1/4 Inch AF Size | CM9LBP RLP1104RLP1104€2,492.82
ENERPAC RLP1104SL Hex Cassette C, 375 lbs.Ft., 1-1/4 Inch AF Size, 1 Inch Width | CM9LBQ RLP1104SLRLP1104SL€2,867.04
ENERPAC RLP1105 Hex Cassette D, 900 lbs.Ft., 1-5/16 Inch AF Size | CM9LBR RLP1105RLP1105€2,492.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC RLP5113 Hex Cassette K, 2600 lbs.Ft., 1-13/16 Inch AF Size
€3,752.10 /unit