ENERPAC RAR1506 Cylinder 150 Tons 5-29/32 Inch Stroke Length | AF7YKJ 23NP23

ENERPAC RAR1506 Hydraulic Cylinder, 150 Ton, 5-29/32 Inch Stroke Length

Item: AF7YKJ Model: RAR1506Cross Ref: 23NP23
In Stock

Get it by Wednesday, Jun 11

€10,385.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Base Bolt Circle Dia.7.87"
Base To Advance Port1 1/2"
Body MaterialAluminum
Bolt Circle Dia.7.87"
Collapsed Height13.71"
Cylinder Bore6.7"
Cylinder TypeHigh Tonnage , Lightweight
Extended Height19.61"
FinishAnodized
HandleYes
IncludesCoupler, Dust Cap
MaterialAluminum
Max. Operating Pressure10000 psi
Nominal Stroke Length6"
Oil Capacity207.77 cu. in.
Optional Tilt Saddle Addition To Collapsed Height3/4"
Optional Tilt Saddle Dia.3.82"
Outside Dia.9.06"
Plunger Dia.4.33"
Plunger TypeSolid
Promotion RestrictionNot Eligible For Promotion
Retracted Height13.71"
Saddle Diameter3.7"
Saddle Max. Tilt Angle
Saddle Protrusion From Plunger3/25"
Single Acting/double ActingDouble Acting
Stroke Length5.91"
Top To Retract Port2.95"
Weighing Capacity150 ton.
Center Hole Diameter6 11/16"
Oil Capacity Push207.91 cu. in.

Shipping Info:

Ship weight (kg) 36.99
Ship height (cm)40.06
Ship length (cm)68.58
Ship width (cm)26.47
HS code8425420000
Country of OriginIN

Product Variants

ProductModelStroke LengthRetracted HeightCylinder TypeOil CapacityWeighing CapacityOutside Dia.Cylinder BoreBolt Circle Dia.Price
ENERPAC RAR1004 Cylinder 100 Tons 3-15/16 Inch Stroke Length | AF7YHA 23NP20 RAR10043.938"11.86"High Tonnage87.35 cu. in.100 ton.7 7/25"5 8/25"6 1/2"€6,332.04
ENERPAC RAR1006 Cylinder 100 Tons 5-29/32 Inch Stroke Length | AF7YHB 23NP21 RAR10065.91"13.83"High Tonnage131.02 cu. in.100 ton.7 7/25"5 8/25"6 1/2"€7,277.49
ENERPAC RAR1008 Cylinder 100 Tons 7-7/8 Inch Stroke Length | AF7YKH 23NP22 RAR10087.87"-High Tonnage174.7 cu. in.100 ton.7 7/25"5 8/25"6 1/2"€8,375.40
ENERPAC RAR502 Cylinder 50 Tons 1-31/32 Inch Stroke Length | AF7YKK 23NP24 RAR5021.97"-High Tonnage21.63 cu. in.50 ton.5.71"3.74"4.33"€3,480.84
ENERPAC RAR504 Cylinder 50 Tons 3-15/16 Inch Stroke Length | AF7YKL 23NP25 RAR5043.938"9.89"High Tonnage43.25 cu. in.50 ton.5.71"3.74"4.33"€3,994.65
ENERPAC RAR506 Cylinder 50 Tons 5-29/32 Inch Stroke Length | AF7YKM 23NP26 RAR5065.91"11.86"High Tonnage64.88 cu. in.50 ton.5.71"3.74"4.33"€4,589.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC RAR1506 Hydraulic Cylinder, 150 Ton, 5-29/32 Inch Stroke Length
€10,385.10 /unit