ENERPAC RAR1008 Cylinder 100 Tons 7-7/8 Inch Stroke Length | AF7YKH 23NP22

ENERPAC RAR1008 Hydraulic Cylinder, 100 Ton, 7-7/8 Inch Stroke Length

Item: AF7YKH Model: RAR1008Cross Ref: 23NP22
In Stock

Get it by Wednesday, Jun 11

€8,375.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Body MaterialAluminum
Bolt Circle Dia.6 1/2"
Collapsed Height15 4/5"
Cylinder Bore5 8/25"
Cylinder TypeHigh Tonnage , Lightweight
Extended Height23.67"
FinishAnodized
HandleYes
IncludesCoupler, Dust Cap
MaterialAluminum
Max. Operating Pressure10000 psi
Oil Capacity174.7 cu. in.
Optional Tilt Saddle Addition To Collapsed Height0.39"
Optional Tilt Saddle Dia.2 4/5"
Outside Dia.7 7/25"
Plunger TypeSolid
Promotion RestrictionNot Eligible For Promotion
Saddle Diameter2.95"
Saddle Max. Tilt Angle
Saddle Protrusion From Plunger3/25"
Single Acting/double ActingDouble Acting
Stroke Length7.87"
Top To Retract Port3.15"
Weighing Capacity100 ton.
Center Hole Diameter5 5/16"
Nominal Stroke Length8"
Oil Capacity Push174.64 cu. in.
Retracted Height15.8"
Weight55.3 lbs.

Shipping Info:

Ship weight (kg) 28.485
Ship height (cm)46.15
Ship length (cm)45.72
Ship width (cm)21.26
HS code8425420000
Country of OriginIN

Product Variants

ProductModelStroke LengthRetracted HeightCylinder TypeOil CapacityWeighing CapacityOutside Dia.Cylinder BoreBolt Circle Dia.Price
ENERPAC RAR1004 Cylinder 100 Tons 3-15/16 Inch Stroke Length | AF7YHA 23NP20 RAR10043.938"11.86"High Tonnage87.35 cu. in.100 ton.7 7/25"5 8/25"6 1/2"€6,332.04
ENERPAC RAR1006 Cylinder 100 Tons 5-29/32 Inch Stroke Length | AF7YHB 23NP21 RAR10065.91"13.83"High Tonnage131.02 cu. in.100 ton.7 7/25"5 8/25"6 1/2"€7,277.49
ENERPAC RAR1506 Cylinder 150 Tons 5-29/32 Inch Stroke Length | AF7YKJ 23NP23 RAR15065.91"13.71"High Tonnage207.77 cu. in.150 ton.9.06"6.7"7.87"€10,385.10
ENERPAC RAR502 Cylinder 50 Tons 1-31/32 Inch Stroke Length | AF7YKK 23NP24 RAR5021.97"-High Tonnage21.63 cu. in.50 ton.5.71"3.74"4.33"€3,480.84
ENERPAC RAR504 Cylinder 50 Tons 3-15/16 Inch Stroke Length | AF7YKL 23NP25 RAR5043.938"9.89"High Tonnage43.25 cu. in.50 ton.5.71"3.74"4.33"€3,994.65
ENERPAC RAR506 Cylinder 50 Tons 5-29/32 Inch Stroke Length | AF7YKM 23NP26 RAR5065.91"11.86"High Tonnage64.88 cu. in.50 ton.5.71"3.74"4.33"€4,589.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC RAR1008 Hydraulic Cylinder, 100 Ton, 7-7/8 Inch Stroke Length
€8,375.40 /unit