ENERPAC RACL306 Cylinder 30 Tons 5-29/32 Inch Stroke Length | AF7YKF 23NP16

ENERPAC RACL306 Hydraulic Cylinder, 30 Ton, 5-29/32 Inch Stroke Length

Item: AF7YKF Model: RACL306Cross Ref: 23NP16
In Stock

Get it by Monday, Jun 16

€3,298.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Base Bolt Circle Dia.3.15"
Base To Advance Port1.31"
Body MaterialAluminum
Bolt Circle Dia.3.15"
Collapsed Height13 1/25"
Cylinder Bore2.95"
Cylinder TypeLock Nut
Extended Height18.95"
FinishAnodized
HandleYes
IncludesCoupler, Dust Cap
Lock Nut Height1.97"
MaterialAluminum
Max. Operating Pressure10000 psi
Nominal Stroke Length6"
Oil Capacity40.45 cu. in.
Outside Dia.3.94"
Plunger Dia.2 9/25"
Plunger TypeSolid
Promotion RestrictionNot Eligible For Promotion
Saddle Diameter1.58"
Saddle Protrusion From Plunger3/25"
Single Acting/double ActingSingle Acting
Stroke Length5.91"
Weighing Capacity30 ton.

Shipping Info:

Ship weight (kg) 6.705
Ship height (cm)38.1
Ship length (cm)58.55
Ship width (cm)11.51
HS code8425420000
Country of OriginIN

Product Variants

ProductModelStroke LengthRetracted HeightOil CapacityWeighing CapacityOutside Dia.Cylinder BoreBolt Circle Dia.Saddle DiameterPrice
ENERPAC RACL504 Cylinder 50 Tons 3-15/16 Inch Stroke Length | AF7YGY 23NP18 RACL5043.938"11.26"43.27 cu. in.50 ton.5 3/25"3.74"4.33"1.97"€3,748.14
ENERPAC RACL506 Cylinder 50 Tons 5-29/32 Inch Stroke Length | AF7YGZ 23NP19 RACL5065.91"13.23"64.9 cu. in.50 ton.5 3/25"3.74"4.33"1.97"€3,896.64
ENERPAC RACL1002 Cylinder 100 Tons 1-31/32 Inch Stroke Length | AF7YJX 23NP08 RACL10021.97"11.65"43.68 cu. in.100 ton.7.09"5 8/25"6.3"3.7"€5,541.03
ENERPAC RACL1004 Cylinder 100 Tons 3-15/16 Inch Stroke Length | AF7YJY 23NP09 RACL10043.938"13.62"87.36 cu. in.100 ton.7.09"5 8/25"6.3"3.7"€5,878.62
ENERPAC RACL1006 Cylinder 100 Tons 5-29/32 Inch Stroke Length | AF7YJZ 23NP10 RACL10065.91"15.59"131.14 cu. in.100 ton.7.09"5 8/25"6.3"3.7"€6,410.25
ENERPAC RACL1502 Cylinder 150 Tons 1-31/32 Inch Stroke Length | AF7YKA 23NP11 RACL15021.97"-69.25 cu. in.150 ton.9.06"6.69"7.87"4.45"€6,377.58
ENERPAC RACL1504 Cylinder 150 Tons 3-15/16 Inch Stroke Length | AF7YKB 23NP12 RACL15043.938"14.69"138.61 cu. in.150 ton.9.06"6.69"7.87"4.45"€7,324.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC RACL306 Hydraulic Cylinder, 30 Ton, 5-29/32 Inch Stroke Length
€3,298.68 /unit