ENERPAC RACL1502 Cylinder 150 Tons 1-31/32 Inch Stroke Length | AF7YKA 23NP11

ENERPAC RACL1502 Hydraulic Cylinder, 150 Ton, 1-31/32 Inch Stroke Length

Item: AF7YKA Model: RACL1502Cross Ref: 23NP11
In Stock

Get it by Tuesday, Jun 17

€6,377.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Base Bolt Circle Dia.7.87"
Body MaterialAluminum
Bolt Circle Dia.7.87"
Collapsed Height12 18/25"
Cylinder Bore6.69"
Cylinder TypeLock Nut
Extended Height14 17/25" , 14.69"
FinishAnodized
HandleYes
IncludesCoupler, Dust Cap
Lock Nut Height3.15"
MaterialAluminum
Max. Operating Pressure10000 psi
Nominal Stroke Length2"
Oil Capacity69.25 cu. in.
Optional Tilt Saddle Addition To Collapsed Height0.71"
Optional Tilt Saddle Dia.4 24/25"
Outside Dia.9.06"
Plunger Dia.5.51"
Plunger TypeSolid
Promotion RestrictionNot Eligible For Promotion
Saddle Diameter4.45"
Saddle Max. Tilt Angle
Saddle Protrusion From Plunger3/25"
Single Acting/double ActingSingle Acting
Stroke Length1.97"
Weighing Capacity150 ton.
Center Hole Dia.6 11/16"
Effective Push Area35.18 sq. in.
Max. Pressure10000 psi
Nominal Capacity150 ton.
Oil Capacity Push69.3 cu. in.
Plunger Thread SizeM6
Retracted Height12.72"
SeriesRACL Series

Shipping Info:

Ship weight (kg) 36
Ship height (cm)38.1
Ship length (cm)23.01
Ship width (cm)26.44
HS code8425420000
Country of OriginIN

Product Variants

ProductModelStroke LengthRetracted HeightOil CapacityWeighing CapacityOutside Dia.Cylinder BoreBolt Circle Dia.Saddle DiameterPrice
ENERPAC RACL504 Cylinder 50 Tons 3-15/16 Inch Stroke Length | AF7YGY 23NP18 RACL5043.938"11.26"43.27 cu. in.50 ton.5 3/25"3.74"4.33"1.97"€3,748.14
ENERPAC RACL506 Cylinder 50 Tons 5-29/32 Inch Stroke Length | AF7YGZ 23NP19 RACL5065.91"13.23"64.9 cu. in.50 ton.5 3/25"3.74"4.33"1.97"€3,896.64
ENERPAC RACL1002 Cylinder 100 Tons 1-31/32 Inch Stroke Length | AF7YJX 23NP08 RACL10021.97"11.65"43.68 cu. in.100 ton.7.09"5 8/25"6.3"3.7"€5,541.03
ENERPAC RACL1004 Cylinder 100 Tons 3-15/16 Inch Stroke Length | AF7YJY 23NP09 RACL10043.938"13.62"87.36 cu. in.100 ton.7.09"5 8/25"6.3"3.7"€5,878.62
ENERPAC RACL1006 Cylinder 100 Tons 5-29/32 Inch Stroke Length | AF7YJZ 23NP10 RACL10065.91"15.59"131.14 cu. in.100 ton.7.09"5 8/25"6.3"3.7"€6,410.25
ENERPAC RACL1504 Cylinder 150 Tons 3-15/16 Inch Stroke Length | AF7YKB 23NP12 RACL15043.938"14.69"138.61 cu. in.150 ton.9.06"6.69"7.87"4.45"€7,324.02
ENERPAC RACL1506 Cylinder 150 Tons 5-29/32 Inch Stroke Length | AF7YKC 23NP13 RACL15065.91"16.65"207.91 cu. in.150 ton.9.06"6.69"7.87"4.45"€10,231.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC RACL1502 Hydraulic Cylinder, 150 Ton, 1-31/32 Inch Stroke Length
€6,377.58 /unit