Flat Shipping

Flat Shipping at €24.99 + VAT

ENERPAC P77 | AE2LZE | 4YDY5 | Hydraulic Hand Pump

ENERPAC P77 Hydraulic Hand Pump, 2 Speed, 3/8 Inch Npt, 41 Cubic Inch, Steel

Item: AE2LZE Model: P77Cross Ref: 4YDY5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,149.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hand Pump
Cylinder CompatibilitySingle Acting
Dimension A15.39"
Dimension B19.19"
Dimension E1.86"
Dimension H21.63"
Dimension J16.67"
Dimension L6.39"
Dimension N5.51"
Dimension P4.37"
Dimension S0.33"
Handle MaterialSteel
Housing MaterialSteel
IncludesOil
Max. Handle Effort88 lbs.
Max. Operating Pressure10000 psi
Number Of Stages2
Oil IncludedYes
Piston Stroke1"
Power SourceManual
Pressure Rating 1st Stage500 psi
Pressure Rating 2nd Stage10000 psi
Pump MaterialSteel
Reservoir MaterialSteel
Speed TypeTwo Speed
TypeManual
Valve OperationManual
Connection Size3/8"
Connection TypeNPT
Displacement Per Stroke 1st Stage1 cu. in.
Displacement Per Stroke 2nd Stage0.15 cu. in.
Max. Flow Rate0.15 cu. in./min.
Max. Pressure 1st Stage 200 psi
Max. Pressure 2nd Stage 10000 psi
Overall Height6 2/5"
Overall Length21.6"
Overall Width5 1/2"
Reservoir Capacity41 cu. in.

Shipping Info:

Ship weight (kg) 7.8525
Ship height (cm)16.23
Ship length (cm)54.94
Ship width (cm)14
HS code8413200000
Country of OriginCN

Product Details:

Enerpac P77 hydraulic hand pump is suitable for lifting, bolting or applying high pressure with little effort.

Features:

  • It features an ergonomically designed steel handle that offers a powerful push grip for increased comfort and reduced fatigue.
  • It is equipped with a bypass system that increases pump efficiency and features a chrome-plated plunger & wiper to reduce pump wear.
  • The single-acting, dual-speed hand pump can produce a maximum pressure rating of 10000 PSI.
  • It comes with a steel reservoir (having a capacity of 41 cubic inches) to store liquids or gases in fluid power applications.

Compatible Accessories:

  • Enerpac PC11 Foor Pump Adapter: This adapter facilitates changing the hand-operated pump into a foot-operated pump.

Frequently Asked Questions:

Q. What is the purpose of a vent-free reservoir?

A. The vent-free reservoir prevents spills and contamination of fluids.

Q. What protects the pump from over-pressurisation?

A. A manual pressure relief valve is used to release internal pressure build-up, preventing catastrophic failure of the pump and its components.

Q. Is the product corrosion-resistant?

A. Yes, the hydraulic cylinder has baked enamel finish for improved corrosion resistance and scratch protection.

Q. What is a single-acting cylinder?

A. A single-acting hydraulic cylinder allows the hydraulic fluid to operate on just one side of the piston. It extends by pressure from the pump and retracts by the weight of the load or an in-built spring.

Product Variants

ProductModelNumber Of StagesCylinder CompatibilityHandle MaterialPiston StrokePump MaterialReservoir MaterialSpeed TypeDimension APrice
ENERPAC P141 | AA8KTL | 18Y532 | Hydraulic Hand Pump P1412Single ActingFiberglass1/2"AluminumGlass Filled NylonSingle Speed7.31"€721.49
ENERPAC P18 | AA8KTM | 18Y533 | Hydraulic Hand Pump P181Single ActingFiberglass1"SteelSteelSingle Speed8.7"€810.81
ENERPAC P392ALSS Hydraulic Hand Pump 10000 Psi 3/8 Npt | AB2LVR 1MTF3 P392ALSS2Single ActingFiberglass1"Anodized AluminumAnodized AluminumTwo Speed-€1,025.64
ENERPAC P-802 Pump Hand Hydraulic | AC9UJP 3KD31 P8022Single ActingFiberglass1"AluminumGlass Filled NylonTwo Speed13.3"€1,791.84
ENERPAC P202 Hand Pump 2 Speed | AD6MQZ 46C556 P2022Single ActingFiberglass1/2"SteelGlass Filled NylonTwo Speed13 14/25"€641.52
ENERPAC P391 Hand Pump Single Speed | AD6MRA 46C558 P3912Single ActingFiberglass1"SteelGlass Filled NylonSingle Speed13 14/25"€904.15
ENERPAC P464 | AD6MRB | 46C559 | Hydraulic Hand Pump P4642Double ActingFiberglass1 1/2"SteelSteelTwo Speed8 1/4"€5,062.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC P77 Hydraulic Hand Pump, 2 Speed, 3/8 Inch Npt, 41 Cubic Inch, Steel
€1,149.25 /unit