Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 13A687 Putty Knife/scraper Set Stiff 2 Pc | AA4RBW

WESTWARD 13A687 Putty Knife/scraper Set Stiff 2 Pc

Item: AA4RBW Model: 13A687
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPutty Knife/Scraper Set
Blade MaterialHigh Carbon Steel
Blade TypeStiff
Handle DesignErgonomic
Handle MaterialPolypropylene, Thermoplastic Rubber
Number Of Pieces2
Blade Edge TypeStraight
Blade FlexibilityStiff
Blade Length3 1/4", 3 3/4"
Blade ShapeTapered
Blade Width1 1/2", 3"
Handle Length5"
Handle StyleErgonomic
Non-sparking StatusNo
Overall Length8 1/4", 8 3/4"
Tang TypeHalf

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)22.35
Ship width (cm)10.16
HS code8205595510
Country of OriginTW

Product Variants

ProductModelBlade MaterialHandle DesignNumber Of PiecesPrice
WESTWARD 13A686 Putty Knife/scraper Set Flex 2 Pc | AA4RBV 13A686High Carbon SteelErgonomic2€13.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 13A687 Putty Knife/scraper Set Stiff 2 Pc
€26.20 /unit