ENERPAC LGHMS314EB Hydraulic Master Puller Set, 3 Jaw, 14T, E Pump, 115V | CM9KGF

ENERPAC LGHMS314EB Hydraulic Master Puller Set, 3 Jaw, 14T, E Pump, 115V

Item: CM9KGF Model: LGHMS314EBCross Ref: 55PW22
In Stock

Get it by Tuesday, Jun 17

€7,820.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Puller Set
ApplicationFor Pushing Or Pulling
Capacity (imperial Tons)14
Capacity With Attachments7 ton.
Cylinder Nominal Capacity14 ton.
Dimension A (in)10.24
Dimension C (in)7.32
IncludesBearing Cup Puller, Bearing Separator, Cross Bearing Puller, Cylinder, Electric Pump, Hose, Jaw Puller, Pressure Fitting, Pressure Gauge, Replacement Point Protector
Max. Jaw Spread14.96"
Max. Pressure10150 psi
Max. Reach10.24"
Maximum Capacity With Accessories (us Ton)7
Maximum Operating Pressure (psi)10,150
Maximum Reach (in)10.24
Maximum Spread (in)14.96
Min. Jaw Spread4.92"
Minimum Spread (in)4.92
Number Of Jaws3
Puller Model Number55PW16, Mfr. No. LGH314
Puller Power SourceHydraulic
Pump Model Number26VY54, Mfr. No. PUD1300B
Pump Power SourceElectric Pump (115 V)
Stroke Length1"
Weight40 lbs.

Shipping Info:

Ship weight (kg) 8.1081
Ship height (cm)27.94
Ship length (cm)88.9
Ship width (cm)36.83
Country of OriginES

Product Variants

ProductModelMPNPrice
ENERPAC LGHMS310A Hydraulic Master Puller Set, 3 Jaw, 10T, Air Pump | CM9KGA LGHMS310ALGHMS310A€5,438.07
ENERPAC LGHMS310EB Hydraulic Master Puller Set, 3 Jaw, 10T, E Pump, 115V | CM9KGB LGHMS310EBLGHMS310EB€7,333.92
ENERPAC LGHMS310EE Hydraulic Master Puller Set, 3 Jaw, 10T, E Pump, 230V | CM9KGC LGHMS310EELGHMS310EE€7,333.92
ENERPAC LGHMS310H Hydraulic Master Puller Set, 3 Jaw, 10T, Hand Pump | CM9KGD LGHMS310HLGHMS310H€4,082.76
ENERPAC LGHMS314A Hydraulic Master Puller Set, 3 Jaw, 14T, Air Pump | CM9KGE LGHMS314ALGHMS314A€5,922.18
ENERPAC LGHMS314EE Hydraulic Master Puller Set, 3 Jaw, 14T, E Pump, 230V | CM9KGG LGHMS314EELGHMS314EE€7,820.01
ENERPAC LGHMS314H Hydraulic Master Puller Set, 3 Jaw, 14T, Hand Pump | CM9KGH LGHMS314HLGHMS314H€4,566.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC LGHMS314EB Hydraulic Master Puller Set, 3 Jaw, 14T, E Pump, 115V
€7,820.01 /unit