ENERPAC HM14BPNRS3500U08 Adapter Kit, 3 1/2 Inch, 8 UN Thread Size | CM9JZN

ENERPAC HM14BPNRS3500U08 Adapter Kit, 3 1/2 Inch, 8 UN Thread Size

Item: CM9JZN Model: HM14BPNRS3500U08
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemTensioner Adaptor Kit
Dimension A (in)8.7
Dimension B (in)7.8
Dimension C (in)3.1
Dimension D (in)10.2
Dimension F (in)3.8
Load Cell ReferenceHM14LC
Minimum Height E (in)13.3
Pitch Between Bolts N (in)7.2
Thread Size3 1/2"- 8un

Shipping Info:

Ship weight (kg) 23.715

Product Variants

ProductModelMPNPrice
ENERPAC HM01BPMNRS02025 Adapter Kit, M20 x 2.5 Thread Size | CM9JUU HM01BPMNRS02025HM01BPMNRS02025-
RFQ
ENERPAC HM01BPNRS0750U10 Adapter Kit, 3/4 Inch -10 UNC Thread Size | CM9JUV HM01BPNRS0750U10HM01BPNRS0750U10-
RFQ
ENERPAC HM02BPMNRS02025 Adapter Kit, M20 x 2.5 Thread Size | CM9JUX HM02BPMNRS02025HM02BPMNRS02025-
RFQ
ENERPAC HM02BPMNRS02225 Adapter Kit, M22 X 2.5 Thread Size | CM9JUY HM02BPMNRS02225HM02BPMNRS02225-
RFQ
ENERPAC HM02BPNRS0750U10 Adapter Kit, 3/4 Inch - 10 UNC Thread Size | CM9JUZ HM02BPNRS0750U10HM02BPNRS0750U10-
RFQ
ENERPAC HM02BPNRS0875U09 Adapter Kit, 7/8 Inch - 9UNC Thread Size | CM9JVA HM02BPNRS0875U09HM02BPNRS0875U09-
RFQ
ENERPAC HM03BPMNRS02025 Adapter Kit, M20 x 5.5 Thread Size | CM9JVC HM03BPMNRS02025HM03BPMNRS02025-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC HM14BPNRS3500U08 Adapter Kit, 3 1/2 Inch, 8 UN Thread Size