ENERPAC HCG2008 High Tonnage Hydraulic Cylinder, 200 Ton, Single-Acting | CM9JMU

ENERPAC HCG2008 High Tonnage Hydraulic Cylinder, 200 Ton, Single-Acting

Item: CM9JMU Model: HCG2008Cross Ref: 55PN99
In Stock

Get it by Tuesday, Jun 17

€7,473.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Base Mounting Thread SizeM12
Body MaterialSteel
Bore Dia.7.48"
Capacity Class (tonnage)200
Collapsed Height A (in)16.06
Collapsed Height A (mm)408
CouplerCR400 Coupler
Coupler700
Cylinder Effective Area Advance (cm2)283,5
Cylinder Effective Area Advance (in2)43.95
Cylinder TypeHigh Cycle
Effective Push Area43.95 sq. in.
Extended Height23.9"
Extended Height B (in)23.94
Extended Height B (mm)608
Includes(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
MaterialSteel
Max. Pressure10150 psi
Maximum Cylinder Capacity Advance (kn)1985
Maximum Cylinder Capacity Advance (short Tons)223
Maximum Operating Pressure (psi)10,150
Nominal Capacity200 ton.
Nominal Stroke Length10"
Oil Capacity Advance (cm3)5671
Oil Capacity Advance (in3)346.04
Oil Capacity Push346.04 cu. in.
Outside Dia.9.84"
Plunger Dia.5.51"
Plunger TypeSolid
Retracted Height16.06"
Return TypeSingle-Acting, Load Return
Sideload Resistance Of Maximum Capacity (percentage)10%
Single Acting/double ActingSingle Acting
Stroke (in)7.87
Stroke (mm)200
Stroke Length7 7/8"
Surface TreatmentNitride
Weight300 lbs.

Shipping Info:

Ship weight (kg) 135.0045
Ship height (cm)43.18
Ship length (cm)35.56
Ship width (cm)22.86
Country of OriginCN

Product Variants

ProductModelSingle Acting/double ActingBody MaterialStroke LengthCylinder TypePrice
ENERPAC HCG10010 High Tonnage Hydraulic Cylinder, 100 Ton, Single-Acting | CM9JMA HCG10010----€5,346.99
ENERPAC HCG10012 High Tonnage Hydraulic Cylinder, 100 Ton, Single-Acting | CM9JMB HCG10012----€5,775.66
ENERPAC HCG1002 High Tonnage Hydraulic Cylinder, 100 Ton, Single-Acting | CM9JMC HCG1002----€3,640.23
ENERPAC HCG1004 High Tonnage Hydraulic Cylinder, 100 Ton, Single-Acting | CM9JMD HCG1004----€4,069.89
ENERPAC HCG1006 High Tonnage Hydraulic Cylinder, 100 Ton, Single-Acting | CM9JME HCG1006----€4,495.59
ENERPAC HCG1008 High Tonnage Hydraulic Cylinder, 100 Ton, Single-Acting | CM9JMF HCG1008----€4,924.26
ENERPAC HCG15010 High Tonnage Hydraulic Cylinder, 150 Ton, Single-Acting | CM9JMG HCG15010----€6,576.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC HCG2008 High Tonnage Hydraulic Cylinder, 200 Ton, Single-Acting
€7,473.51 /unit