Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ENERPAC G2516L Pressure Gauge 0 To 3000 Psi 2-1/2in | AD6MRJ 46C567

ENERPAC G2516L Hydraulic Pressure Gauge, 2.50 Inch Face, Glycerine Filled, 3000 Max. Psi

Item: AD6MRJ Model: G2516LCross Ref: 46C567
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€269.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-1.5% to +1.5% , 1.5%
Accuracy ScaleFull Scale
ApplicationHigh Cycle , Hydraulics
Basic Gauge Case MaterialStainless Steel
Blowout Safety BackYes
Calibration Certificate IncludedNo
Case ColorMetallic , Silver
Case Depth1.46"
Case Dia.2 1/2"
Case MaterialStainless Steel
ColorSilver
Connection LocationLower
Dimension A2 1/2"
Dimension D3.31"
Field FillableNo
For Use WithHydraulics
Freeze Resistant MovementNo
Gauge Case LiquidGlycerin
Gauge Connection LocationBottom
Gauge Connection Size1/4"
Gauge Filled WithGlycerin
Gauge Mounting MethodLower Mount
Gauge Nominal Dial Size2 1/2"
Gauge Panel MountableNo
Gauge Primary Range UnitsPsi
Gauge TypeLiquid Filled
Hazardous Location RatingNot Rated
Includes Vent PlugNo
Ip Rating, Nema RatingNot Rated
Lens MaterialGlass
Liquid FilledYes
Liquid-filled CaseYes
Major Graduation500 psi
Max. Operating Pressure3000 psi
Mounting Hardware IncludedNo
Mounting TypeLower Mount
Nominal Dial Size2 1/2"
Panel-mountableNo
Pressure And Vacuum Gauge TypePressure Gauge
Pressure Range TypePressure
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/4"
Promotion RestrictionNot Eligible For Promotion
Range0 psi to 3000 psi
Removable BezelNo
Requires AdapterYes
Scale TypeDual
Secondary Pressure Range0 psi to 200 psi
Secondary Scale UnitsBar
Sensor MaterialCopper Alloy
Sensor TypeBourdon Tube
Smallest Graduation50 psi
StyleGlycerine Filled
Thread Dia.1/4"
Thread TypeNPTF
Adjustable PointerNo
Case ConstructionCorrosion Resistant
Case Diameter2.5"
Compatible Grainger Part Number30W697, 30X062
Compatible Manufacturer Model NumberFM-25NG, NV-251
Dial ColorWhite
Gauge Lens MaterialGlass
Includes Mounting HardwareNo
Ip/nema RatingNot Rated
Pressure Gauge TypeHydraulic Cylinder Pressure Gauge
Process Connection TypeNPTF
Secondary UnitsBar
Vibration ResistanceLiquid Filled

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)8.41
Ship length (cm)6.35
Ship width (cm)3.71
HS code9026208000
Country of OriginCN

Product Details:

    • Required Gauge Adapter (Enerpac GA-3)

Product Variants

ProductModelProcess Connection LocationNominal Dial SizeMounting TypeApplicationAccuracyLens MaterialCase Dia.Connection LocationPrice
ENERPAC G2536L Pressure Gauge 0 To 15000 Psi 2-1/2in | AA8KTG 18Y527 G2536LBottom2 1/2"Lower MountGeneral Purpose-1.5% to +1.5%Glass2 1/2"Lower€287.73
ENERPAC G4089L Pressure Gauge 0 To 15000 Psi 4 Inch 1/4in | AA8KTH 18Y528 G4089LBottom4"Lower MountGeneral Purpose-1% to +1%Glass4"Lower€384.12
ENERPAC G2535L Pressure Gauge 0 To 10000 Psi 2-1/2in | AC9UKJ 3KD57 G2535LBottom2 1/2"Lower MountHydraulics-1.5% to +1.5%Polycarbonate2 1/2"Lower€212.38
ENERPAC G4088L Pressure Gauge 0 To 10000 Psi 4 Inch 1/4in | AC9UKK 3KD59 G4088LBottom4"Lower MountHydraulics-1% to +1%Glass4"Lower€338.58
ENERPAC G2512L Pressure Gauge 0 To 300 Psi 2-1/2in | AD6MRF 46C564 G2512LBottom2 1/2"Lower MountHydraulics-1.5% to +1.5%Glass2 1/2"Lower€130.68
ENERPAC G2513L Pressure Gauge 0 To 600 Psi 2-1/2in | AD6MRG 46C565 G2513LBottom2 1/2"Lower MountGeneral Purpose-1.5% to +1.5%Glass2 1/2"Lower€130.68
ENERPAC G2514L Pressure Gauge 0 To 1000 Psi 2-1/2in | AD6MRH 46C566 G2514LBottom2 1/2"Lower MountHydraulics-1.5% to +1.5%Glass2 1/2"Lower€140.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC G2516L Hydraulic Pressure Gauge, 2.50 Inch Face, Glycerine Filled, 3000 Max. Psi
€269.32 /unit