Item | Pressure Gauge |
Accuracy | -1.5% to +1.5% , 1.5% |
Accuracy Scale | Full Scale |
Application | General Purpose , Hydraulics |
Basic Gauge Case Material | Stainless Steel |
Blowout Safety Back | Yes |
Calibration Certificate Included | No |
Case Color | Metallic , Silver |
Case Depth | 1.46" |
Case Dia. | 2 1/2" |
Case Material | Stainless Steel |
Color | Silver |
Connection Location | Lower |
Dimension A | 2 1/2" |
Dimension D | 3.31" |
Field Fillable | No |
For Use With | Hydraulics |
Freeze Resistant Movement | No |
Gauge Case Liquid | Glycerin |
Gauge Connection Location | Bottom |
Gauge Connection Size | 1/4" |
Gauge Filled With | Glycerin |
Gauge Mounting Method | Lower Mount |
Gauge Nominal Dial Size | 2 1/2" |
Gauge Panel Mountable | No |
Gauge Primary Range Units | Psi |
Gauge Type | Liquid Filled |
Hazardous Location Rating | Not Rated |
Includes Vent Plug | No |
Ip Rating, Nema Rating | Not Rated |
Lens Material | Glass |
Liquid Filled | Yes |
Liquid-filled Case | Yes |
Major Graduation | 100 psi |
Max. Operating Pressure | 600 psi |
Mounting Hardware Included | No |
Mounting Type | Lower Mount |
Nominal Dial Size | 2 1/2" |
Panel-mountable | No |
Pressure And Vacuum Gauge Type | Pressure Gauge |
Pressure Range Type | Pressure |
Primary Pressure Range | 0 psi to 600 psi |
Primary Scale Units | Psi |
Process Connection Gender | Male |
Process Connection Location | Bottom |
Process Connection Size | 1/4" |
Promotion Restriction | Not Eligible For Promotion |
Range | 0 psi to 600 psi |
Removable Bezel | No |
Requires Adapter | Yes |
Scale Type | Dual |
Secondary Pressure Range | 0 psi to 40 psi |
Secondary Scale Units | Bar |
Smallest Graduation | 10 psi |
Style | Glycerine Filled |
Thread Dia. | 1/4" |
Thread Type | NPTF |
Adjustable Pointer | No |
Case Construction | Corrosion Resistant |
Case Diameter | 2.5" |
Compatible Brand And Series | ENERPAC FM-25NG, Enerpac NV-251 |
Compatible Gauge Adapter | Enerpac GA-3 |
Compatible Grainger Part Number | 30W697, 30X062 |
Compatible Manufacturer Model Number | FM-25NG, NV-251 |
Dial Color | White |
Gauge Lens Material | Glass |
Graduations | 10 psi x 1 Bar |
Hydraulic Pressure Gauge Type | Dial Pressure Gauge for Hydraulic Systems |
Includes | Pressure Equalizing Membrane, Safety Blow Out Disk |
Includes Mounting Hardware | No |
Ip/nema Rating | Not Rated |
Pressure Gauge Type | Hydraulic Cylinder Pressure Gauge |
Pressure Range | 0 psi to 600 psi |
Primary Range | 0 psi to 600 psi |
Primary Scale Minor Graduations | 10 |
Primary Units | Psi |
Process Connection | 1/4" NPTF Male |
Process Connection Type | NPTF |
Secondary Range | 0 Bar to 40 Bar |
Secondary Scale Minor Graduations | 1 |
Secondary Units | Bar |
Series | G |
Socket Material | 303 Stainless Steel |
Vibration Resistance | Liquid Filled |