ENERPAC DDA1519 Direct Allen Drive, 19 mm | CM9HUR

ENERPAC DDA1519 Direct Allen Drive, 19 mm

Item: CM9HUR Model: DDA1519
Limited Availability
€1,923.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Drive
Hexagon Size (mm)19
Maximum Torque (nm)1627
Torque Wrench Series Compatibility19
Torque Wrench Series CompatibilityDSX

Product Variants

ProductModelMPNPrice
ENERPAC DDA110104 Direct Allen Drive, 1-1/4 Inch Size | CM9HTY DDA110104DDA110104€2,161.17
RFQ
ENERPAC DDA110106 Direct Allen Drive, 1-3/8 Inch Size | CM9HTZ DDA110106DDA110106€2,161.17
RFQ
ENERPAC DDA110108 Direct Allen Drive, 1-1/2 Inch Size | CM9HUA DDA110108DDA110108€2,161.17
RFQ
ENERPAC DDA110110 Direct Allen Drive, 1-5/8 Inch Size | CM9HUB DDA110110DDA110110€2,161.17
RFQ
ENERPAC DDA110112 Direct Allen Drive, 1-3/4 Inch Size | CM9HUC DDA110112DDA110112€2,161.17
RFQ
ENERPAC DDA11030 Direct Allen Drive, 30 mm | CM9HUD DDA11030DDA11030€2,161.17
RFQ
ENERPAC DDA11032 Direct Allen Drive, 32 mm | CM9HUE DDA11032DDA11032€2,161.17
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC DDA1519 Direct Allen Drive, 19 mm
€1,923.57 /unit