ENERPAC A630 Quick Coupler Set 1/4 Inch Npt 10000 Psi | AE2LXV 4YDU9

ENERPAC A630 Regular Hydraulic Coupler, Complete Set, 10000 PSI, Plain

Item: AE2LXV Model: A630Cross Ref: 4YDU9
In Stock

Get it by Friday, Jun 13

€97.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Coupler Set
AnatomyComplete Set
Body MaterialSteel
Coupler Body MaterialSteel
Coupler FinishPlain
Coupling ComponentSet
Coupling Locking TypeSleeve
Dimension A2.61"
Dimension B1 18/25"
Dimension D0.87"
Dimension E0.81"
Dimension F3/4"
Dimension G0.57"
FinishPlain
Finish/coatingZinc Plated
Flow Rate10 GPM
For Use WithHydraulic Systems
IncludesFemale Steel Dust Cap
Includes BearingNo
Includes Shut OffYes
Includes ValveYes
Length2 1/2"
Locking MechanismScrew Together
Max. Operating Pressure10000 psi
Quick Coupler TypeHydraulic Coupler Set
Seal MaterialNitrile
Sleeve MaterialSteel
Temp. Range-25°F to +375°F
TypeComplete Set
Valve DesignRegular
Valve TypePoppet

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.21
Ship length (cm)6.63
Ship width (cm)5.08
HS code8481809015
Country of OriginUS

Product Details:

Enerpac A630 quick coupler set is used to quickly and easily connect or disconnect fluid lines or hoses in various applications. It consists of a male coupler and a female coupler.

Features:

  • Enerpac A630 quick coupler set is used with small cylinders and hand pumps.
  • This Enerpac A630 quick coupler set is provided with 1/4 inch NPTF connections on each end for connecting a male and female fitting.
  • It is equipped with a dust cap for the female end to prevent leaks and keep debris out.
  • This Enerpac A630 quick coupler set is equipped with nitrile seals to prevent leaks and offer resistance to oil, hydraulic fluids and other chemicals.
  • It can be operated at temperatures ranging from -25 to 375 degrees F.

Frequently Asked Questions:

Q. How do I choose the right quick coupler set for my application?

A. When selecting a quick coupler set, consider factors, such as the required size, pressure rating and compatibility with the fluid being transferred.

Q. How do I ensure a leak-free connection with a quick coupler set?

A. To achieve a leak-free connection, ensure that both the male and female couplers are clean and free from debris or damage. Make sure the couplers are fully engaged and locked together. It's also essential to use appropriate seals or gaskets.

Q. What is the maximum operating pressure of this Enerpac A630 quick coupler set?

A. The brand's A630 quick coupler set has a maximum operating pressure of 10000 psi.

Product Variants

ProductModelValve DesignLocking MechanismFinishDimension ADimension BDimension EDimension FDimension GPrice
ENERPAC A604 Coupler Set 3/8-18 Body Steel | AG6RNP 46C607 A604Regular Speed DThreadChrome Plated3.09"2.53"0.94"0.94"0.73"€102.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC A630 Regular Hydraulic Coupler, Complete Set, 10000 PSI, Plain
€97.02 /unit