GRAYMILLS PH922-A Parts Washer Aqueous 30 Gallon Cap 200 lb. | AH8UCC 38ZK81

GRAYMILLS PH922-A Parts Washer Aqueous 30 Gallon Cap 200 lb.

Item: AH8UCC Model: PH922-ACross Ref: 38ZK81
In Stock

Get it by Thursday, Jun 12

€2,864.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Aqueous Parts Washer
ConstructionHDPE
FiltrationY
Heater TypeImmersion
Load Capacity300 lbs.
Nominal Tank Depth9"
Overall Height38"
Overall Length43"
Overall Width29"
Tank Capacity30 gal.
Tank Width22"
TypeAqueous

Shipping Info:

Ship weight (kg) 51.75
Ship height (cm)125.22
Ship length (cm)119.38
Ship width (cm)93.98
Country of OriginUS

Product Details:

    • Work Light : Optional

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAYMILLS PH922-A Parts Washer Aqueous 30 Gallon Cap 200 lb.
€2,864.75 /unit