Flat Shipping

Flat Shipping at €24.99 + VAT

ENCORE KL50-Y004-20U Pre-Rinse Hose W/Grip, Uns Connection, 3/4 -14 Connection Size, 20 Inch Size | CP4GNA

ENCORE KL50-Y004-20U Pre-Rinse Hose With Grip, Uns Connection, 3/4 -14 Connection Size, 20 Inch Size

Item: CP4GNA Model: KL50-Y004-20UCross Ref: 26Y319
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€85.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
Connection Size3/4"-14
Connection TypeUNS
Fits BrandEncore, T&S Brass
For Use With Mfr. Model NumberKL50-1000-BR,KLP53-10L4-BR, KL53-1000-BR, KLP50-10L4-BR
MaterialStainless Steel
Size20"
FinishStainless Steel
Material Of ConstructionStainless Steel

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSizeMaterialConnection SizeConnection TypePrice
ENCORE KL50-Y004-44U Pre-Rinse Hose W/Grip, Uns Connection, 3/4 -14 Connection Size | CP4GMZ KL50-Y004-44U44"Stainless Steel3/4"-14UNS€130.66
ENCORE KN50-Y004-96U Pre-Rinse Hose W/Grip, Uns Connection, 3/4 -14 Connection Size, 96 Inch Size | CP4GNB KN50-Y004-96U96"Stainless Steel3/4"-14UNS€176.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENCORE KL50-Y004-20U Pre-Rinse Hose With Grip, Uns Connection, 3/4 -14 Connection Size, 20 Inch Size
€85.45 /unit