EMPIRE RH65BNAT Gas Fired Room Heater 20 Inch D 34 Inch Width | AC3BLK 2RCH5

EMPIRE RH65BNAT Gas Fired Room Heater 20 Inch D 34 Inch Width

Item: AC3BLK Model: RH65BNATCross Ref: 2RCH5
In Stock

Get it by Thursday, Jun 12

€3,220.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Fired Room Heater
Air Flow DirectionHorizontal
Btuh Output33000 btuH
Cabinet StyleVisual Flame
Connection Size1/2"
Depth20"
Equipped WithBlower
FeaturesVisual Flame
Floor To Center Of Vent27 3/16"
Fuel Consumption2.74 GPH
Fuel TypeNatural Gas
Heating Capacity Input65000 btuH
Heating Capacity Output33000 btuH
Heating MethodFan Forced Convection
Height29 5/8"
Housing ColorBeige
Housing FinishPowder Coated
Housing MaterialSteel
Ignition SystemPiezo Spark To Standing Pilot
Ignition TypeMatchless Piezo
IncludesBlower
Overall Depth27 11/16"
Overall Dimensions29.562" x 34" x 27.688"
Overall Height29 9/16"
Overall Width34"
Pipe Size Supply3/8"
Safety FeaturesAutomatic Shutoff Of Main And Pilot Gas
Vent5"
Vent Diameter5"
Vent TypeB
Width34"
Air Flow350 CFM
Air Temperature Rise180°
Connection TypeNPT
Frequency50/60 Hz
Manufacturers Warranty Length10 yrs. Combustion Chamber, Limited 1 yr. Parts
Product TypeFree-Standing Vented Gas Floor Heater
StandardsANSI Z223.1, CSA 2.32, CSA Z21.86, NFPA 54
Thermostat IncludedUnit Mounted

Shipping Info:

Ship weight (kg) 61.2
Ship height (cm)76.96
Ship length (cm)78.74
Ship width (cm)92.71
HS code7322900030
Country of OriginUS

Product Details:

    • Equipped With (Blower)

Product Variants

ProductModelBtuh OutputPipe Size SupplyBtuh InputIgnition SystemVent TypePrice
EMPIRE RH50BNAT Gas Fired Room Heater 34 Inch Width 16 Inch D | AC3BLH 2RCG8 RH50BNAT25000 btuH3/8"-Piezo Spark To Standing PilotB€2,822.75
EMPIRE RH25NAT Gas Fired Room Heater 37 Inch Width 26 Inch Height | AD8PDH 4LGF5 RH25NAT17500 btuH1/2"25000 btuHPiezo Spark To Standing PilotB€1,809.53
EMPIRE RH35NAT Gas Fired Room Heater 18-3/8 Inch D | AD8PDK 4LGF7 RH35NAT24500 btuH1/2"-Piezo Spark To Standing PilotB€1,987.36
EMPIRE RH50CNAT Gas Fired Room Heater 16 Inch D Ng | AD8PDM 4LGG2 RH50CNAT35000 btuH1/2"50000 btuHPiezo Spark To Standing PilotB€1,831.54
EMPIRE RH65CNAT Gas Fired Room Heater 20 Inch D Ng | AD8PDP 4LGG6 RH65CNAT45500 btuH1/2"65000 btuHPiezo Spark To Standing PilotB€1,928.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EMPIRE RH65BNAT Gas Fired Room Heater 20 Inch D 34 Inch Width
€3,220.27 /unit