EMPIRE RH50BLP Gas Fired Room Heater 16 Inch D 34 Inch Width | AC3BLJ 2RCH2

EMPIRE RH50BLP Gas Fired Room Heater 16 Inch D 34 Inch Width

Item: AC3BLJ Model: RH50BLPCross Ref: 2RCH2
In Stock

Get it by Thursday, Jun 12

€2,973.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Fired Room Heater
Air Flow DirectionHorizontal
Btuh Output25000 btuH
Cabinet StyleVisual Flame
Connection Size1/2"
Depth16"
Equipped WithBlower
FeaturesVisual Flame
Floor To Center Of Vent27 3/16"
Fuel Consumption2.74 GPH
Fuel TypePropane
Heating Capacity Input50000 btuH
Heating Capacity Output25000 btuH
Heating MethodFan Forced Convection
Height29 5/8"
Housing ColorBeige
Housing FinishPowder Coated
Housing MaterialSteel
Ignition SystemPiezo Spark To Standing Pilot
Ignition TypeMatchless Piezo
IncludesBlower
Overall Depth23 3/16"
Overall Dimensions29.562" x 34" x 23.188"
Overall Height29 9/16"
Overall Width34"
Pipe Size Supply3/8"
Safety FeaturesAutomatic Shutoff Of Main And Pilot Gas
Vent5"
Vent Diameter5"
Vent TypeB
Width34"
Air Flow350 CFM
Air Temperature Rise180°
Connection TypeNPT
Frequency50/60 Hz
Manufacturers Warranty Length10 yrs. Combustion Chamber, Limited 1 yr. Parts
Product TypeFree-Standing Vented Gas Floor Heater
StandardsANSI Z223.1, CSA 2.32, CSA Z21.86, NFPA 54
Thermostat IncludedUnit Mounted

Shipping Info:

Ship weight (kg) 50.85
Ship height (cm)79.5
Ship length (cm)68.58
Ship width (cm)92.71
HS code7322900030
Country of OriginUS

Product Details:

    • Equipped With (Blower)

Product Variants

ProductModelBtuh OutputPipe Size SupplyBtuh InputIgnition SystemVent TypePrice
EMPIRE RH65BLP Gas Fired Room Heater 34 Inch Width 20 Inch D | AC2VLM 2NCR5 RH65BLP32500 btuH3/8"-Piezo Spark To Standing PilotB€3,041.37
EMPIRE RH25LP Gas Fired Room Heater 26 Inch H 37 Inch Width | AD8PDG 4LGF4 RH25LP17500 btuH1/2"25000 btuHPiezo Spark To Standing PilotB€1,809.53
EMPIRE RH35LP Gas Fired Room Heater 26 Inch H Lp | AD8PDJ 4LGF6 RH35LP24500 btuH1/2"-Piezo Spark To Standing PilotB€2,012.42
EMPIRE RH50CLP Gas Fired Room Heater 29-5/8 Inch Height | AD8PDL 4LGG1 RH50CLP35000 btuH1/2"50000 btuHPiezo Spark To Standing PilotB€1,808.10
EMPIRE RH65CLP Gas Fired Room Heater 34 Inch Width Lp | AD8PDN 4LGG5 RH65CLP45500 btuH1/2"65000 btuHPiezo Spark To Standing PilotB€1,928.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EMPIRE RH50BLP Gas Fired Room Heater 16 Inch D 34 Inch Width
€2,973.66 /unit