Flat Shipping

Flat Shipping at €24.99 + VAT

EM S ESP-L16EM2 Unit Bearing Motor Shaded Pole 1/2 Inch Length | AD8TEU 4M154

ELECTRIC MOTORS & SPECIALTIES ESP-L16EM2 Unit Bearing Motor Shaded Pole 1/2 Inch Length

Item: AD8TEU Model: ESP-L16EM2Cross Ref: 4M154
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnit Bearing Motor
ApplicationHVAC/R
Bearing TypeUnit
Body Dia.3 7/8"
Cord Length22"
FeaturesCool Running, Quiet Operation, Thick Film Lubricating System For Long Life And Dependability
FrameNon-Standard
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps0.4A
Hp1/47 hp
Insulation ClassClass A
Max. Ambient Temp.40°C
Motor ApplicationRefrigerator/Freezer
Motor Enclosure DesignTotally Enclosed Air Over
Motor Mounting PositionAll Angle
Motor Shaft RotationClockwise Lead End
Motor TypeShaded Pole
Mounting TypeRear And Double Foot
Nameplate Rpm1500 RPM
No. Of Speeds1
Output Wattage16 W
Overall Length4"
Phase1
Plug TypeRound 2 Pin
Service Factor1
Shaft Dia.1/4"
Shaft Length1/2"
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vNo
Hz60 Hz
Ins. ClassClass A
Length Less Shaft3 1/2"
Motor BearingsUnit
Motor DesignShaded Pole
Motor Frame MaterialCast Iron
Motor Mounting TypeRear/Foot
Motor Service Factor1
Motor Sub ApplicationRefrigerator/Freezer
Motor Thermal ProtectionAuto
Output Watts16 W
StandardsMEETS UL AND CANADIAN STANDARDS FOR SAFETY
Voltage230V AC

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)11.43
Ship length (cm)15.24
Ship width (cm)10.16
HS code8501104020
Country of OriginUS

Product Variants

ProductModelHpNameplate RpmMotor TypeOutput WattageMotor Shaft RotationShaft Dia.Thermal ProtectionMounting TypePrice
EM S ESP-OL50EMJR21 Unit Bearing Motor Sleeve 1-1/2 Inch Length | AC2UTR 2MY41 ESP-OL50EMJR211/15 hp1500 RPMShaded Pole50 WCounter Clockwise Shaft End5/16"AutomaticRear And Double Foot€133.89
EM S ESP-L16EM1 Unit Bearing Motor 1/2 Inch Length Sleeve Cwle | AD8TET 4M153 ESP-L16EM11/47 hp1500 RPMShaded Pole16 WClockwise Lead End1/4"AutomaticRear And Double Foot€100.83
EM S ESP-L25EM1 Unit Bearing Motor 1/2 Inch Length Shaded Pole | AD8TEV 4M155 ESP-L25EM11/30 hp1500 RPMShaded Pole25 WClockwise Lead End1/4"AutomaticRear And Double Foot€119.10
EM S ESP-L25EM2 Unit Bearing Motor Cwle 1/2 Inch Length | AD8TEW 4M156 ESP-L25EM21/30 hp1500 RPMShaded Pole25 WClockwise Lead End1/4"AutomaticRear And Double Foot€128.59
EM S ESP-L35EM1 Unit Bearing Motor 1/2 Inch Length Cwle | AD8TEX 4M157 ESP-L35EM11/20 hp1500 RPMShaded Pole35 WClockwise Lead End1/4"AutomaticRear And Double Foot€122.56
EM S ESP-L35EM2 Unit Bearing Motor Cast Iron 1/2 Inch Length | AD8TEY 4M158 ESP-L35EM21/20 hp1500 RPMShaded Pole35 WClockwise Lead End1/4"AutomaticRear And Double Foot€127.74
EM S ESP-OL50EM1 Unit Bearing Motor 1-1/2 Inch Length Cast Iron | AD8TEZ 4M159 ESP-OL50EM11/15 hp1500 RPMShaded Pole50 WClockwise Lead End3/8"AutomaticRear And Double Foot€128.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELECTRIC MOTORS & SPECIALTIES ESP-L16EM2 Unit Bearing Motor Shaded Pole 1/2 Inch Length
€116.69 /unit