Flat Shipping

Flat Shipping at €24.99 + VAT

HEDLAND H621-016 Flowmeter Gpm/lpm 1.0 - 16 / 5-60 | AD8YYA 4NNE4

HEDLAND H621-016 Flowmeter Gpm/lpm 1.0 - 16 / 5-60

Item: AD8YYA Model: H621-016Cross Ref: 4NNE4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€167.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlowmeter
Chamber MaterialPolysulfone
Compatible Flow MaterialWater
Connection Size1"
Connection TypeNPTF
Display TypeScale
Fits Pipe Size1"
FittingPolysulfone
Fitting MaterialPolysulfone
Flow MaterialOther Liquids, Water , Water, Other Fluids
Flow Range1-16 GPM
Flow Rate - Maximum16 GPM
Flow Rate - Minimum1 GPM
Flow Rate Range1-16 GPM
Flowmeter TypeVariable Area
Fluid Temp.+32°F to +250°F
For Pipe Size1"
Frequency - MaximumNot Applicable
Frequency - MinimumNot Applicable
Housing MaterialPolysulfone
Includes Flow Rate Adjustment KnobNo
Includes Pressure GaugeNo
Includes TotalizerNo
Length5 1/4"
Max. Flow Rate16 GPM
Max. Operating Pressure325 psi
Max. Pressure325 psi
Max. Temp.250°F
Max. Viscosity500 SUS
Media TypeWater
Min. Flow Rate1 GPM
Min. Media Temp.32°F
Mounting LocationInline
Mounting OrientationUniversal
O-ring MaterialBuna N
Output TypeNot Applicable
Overall Height1 2/5" , 1 3/4"
Overall Length5 1/4" , 5.3"
Overall Width1 3/8" , 1 4/5"
Pulse RateNot Applicable
Rotor MaterialNot Applicable
Seal MaterialBuna N
Shaft MaterialNot Applicable
Specific Gravity1
TypeVariable Area
Unit Of MeasureGal., L
Viscosity - Maximum500 SUS
Wetted MaterialPSU
Width1 3/8"
Accuracy+/-5%
Body MaterialPSU
Compatible Media TypesWater
Flow Rate (maximum)16 GPM
Flow Rate (minimum)1 GPM
Includes Pressure GuageNo
Media Temp. Range32°F to 250°F
Media Temperature (maximum)250°F
Media Temperature (minimum)32°F
Process Connection1" NPTF
Product TypeFlow Meter
StandardsANSI/ASME B1.20.1
Viscosity (maximum)500 SUS

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)7.11
Ship length (cm)20.57
Ship width (cm)7.87
HS code9026104000
Country of OriginUS

Product Variants

ProductModelConnection SizeConnection TypeMin. Flow RateMax. Flow RateMin. Media Temp.Max. ViscosityMax. Operating PressureOverall LengthPrice
DAYTON 12F730 Flowmeter Mechanical 32 Gpm 1 Inch Fnpt | AA4CXB 12F7301"FNPT5 GPM32 GPM-10°F9400 SUS145 psi7"€366.23
DAYTON 12F736 Flowmeter Mechanical 32 Gpm 3/4 Inch Fnpt | AA4CXH 12F7363/4"FNPT5 GPM32 GPM-10°F9400 SUS145 psi7"€300.68
DAYTON 40M286 Flowmeter Mechanical 3/4 Inch 4 To 20 Gpm | AD3QNN 40M2863/4"FNPT4 GPM20 GPM-10°F9088 SUS50 psi6"€265.62
DAYTON 40M287 Flowmeter Mechanical 1 Inch 4 To 20 Gpm | AD3QNP 40M2871"FNPT4 GPM20 GPM-10°F9088 SUS50 psi6"€265.62
PULSAFEEDER MTR100-G Flowmeter 20 Gpm 150 Psi 3/4 Inch | AF7WXX 22UM61 MTR100-G3/4"NPT0.25 GPM20 GPM35°F31 SUS150 psi11 5/8"€412.44
PULSAFEEDER MTR101-G Flowmeter 20 Gpm 150 Psi 3/4 Inch 0.1 Ppg | AF7WXY 22UM62 MTR101-G3/4"NPT0.25 GPM20 GPM35°F31 SUS150 psi11 5/8"€450.65
PULSAFEEDER MTR103-G Flowmeter 20 Gpm 150 Psi 3/4 Inch 0.5 Ppg | AF7WXZ 22UM63 MTR103-G3/4"NPT0.25 GPM20 GPM35°F31 SUS150 psi11 5/8"€707.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEDLAND H621-016 Flowmeter Gpm/lpm 1.0 - 16 / 5-60
€167.60 /unit