Flat Shipping

Flat Shipping at €24.99 + VAT

ELVEX WELJE9139ZHV Chainsaw Protection, Nylon, 39 Inch Overall Length, High-Visibility Yellow | CP4GAT

ELVEX WELJE9139ZHV Chainsaw Protection, Nylon, 39 Inch Overall Length, High-Visibility Yellow

Item: CP4GAT Model: WELJE9139ZHVCross Ref: 61CT22
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€189.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProtection
Includes Belt LoopsNo
Ankle TypeOpen
Ansi ClassNot Rated
ApplicationChainsaw Protection
Fly ClosureZipper
High-visibilityYes
Includes SuspendersNo
MaterialNylon
Maximum Waist Size46"
Minimum Waist Size26"
Overall Length39"
Pocket ClosureZipper
StandardsANSI Z133-2012, ASTM-F-1414, ASTM-F-1897-2008
StyleProtective Pant
Waist ClosureBuckle
Will Fit Over BootsYes

Shipping Info:

Ship weight (kg) 1.755

Product Variants

ProductModelPocket ClosureInseamMax. Waist SizeMinimum Waist SizeMaterialColorStyleAnsi ClassPrice
ELVEX WELJE9133ZHV Chainsaw Protection, Nylon, 33 Inch Overall Length, High-Visibility Yellow | CP4FZX WELJE9133ZHVZipper-------€172.01
ELVEX WELJE9136ZHV Chainsaw Protection, Nylon, 36 Inch Overall Length, High-Visibility Yellow | CP4FZY WELJE9136ZHV--------€172.01
ELVEX WELJE9133ZHV Chainsaw Protection, Nylon, High-Visibility Yellow | CP4FZZ WELJE9133ZHV--------€187.33
ELVEX WELJE9136ZHV Chainsaw Protection, Nylon, High-Visibility Yellow, WELJE9136ZHV | CP4GAA WELJE9136ZHVZipper-------€185.22
ELVEX WELJE9139ZHV Chainsaw Protection, Nylon, High-Visibility Yellow, WELJE9139ZHV | CP4GAB WELJE9139ZHVZipper-------€185.22
ELVEX WELJEAP1M29 Chainsaw Protection, Nylon/Spandex, 29 Inch Overall Length, Brown/Black | CP4GAC WELJEAP1M29Button, Hook-And-Loop, Zipper32"35"29"Nylon, SpandexBrown, BlackCargo PantsNot Rated€358.59
ELVEX WELJEAP2L31 Chainsaw Protection, Nylon/Spandex, 31 Inch Overall Length, High-Visibility Yellow | CR3ACD WELJEAP2L31Button, Hook-And-Loop, Zipper-------€341.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELVEX WELJE9139ZHV Chainsaw Protection, Nylon, 39 Inch Overall Length, High-Visibility Yellow
€189.29 /unit