ELOBAU 324790 Magnet Actuator, Plastic, 25 x 7mm Size | CL7MMV

ELOBAU 324790 Magnet/ Actuator, Plastic, 25 x 7mm Size

Item: CL7MMV Model: 324790
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnet
Diameter25 mm
Height7 mm
MaterialPA, Plastic
Max. Operating Temp.100°C
Min. Operating Temp.-20°C
Mounting TypeScrew

Product Variants

ProductModelMaterialMin. Operating Temp.Max. Operating Temp.HeightDiameterHousing ColorSizeHousing MaterialPrice
ELOBAU 300790 Magnet Actuator, Oxide, 23 x 8mm Size | CL7MMW 300790---8 mm23 mmRed-Nylon-
RFQ
ELOBAU 300770 Magnet Actuator, Oxide, 22.5 x 11mm Size | CL7MNB 300770Hard Ferrite, PA-20°C100°C-25 mmRed5 mm x 11 mm--
RFQ
ELOBAU 301650 Magnet Actuator, 50 x 25 x 14mm Size | CL7MNY 301650Hard Ferrite-20°C100°C---25 mm x 50 mmX 15 mm--
RFQ
ELOBAU 324SG001S Magnet Actuator, Alnico, 5 x 24mm Size | CL7MNZ 324SG001SAlnico, PA-20°C75°C---19 mm x 28.5 mm x 6.3 mm--
RFQ
ELOBAU 300780 Magnet Actuator, Oxide, 26 x 11mm Size | CL7MPK 300780---11 mm26 mmRed-Nylon-
RFQ
ELOBAU 300785 Magnet Actuator, Oxide, 26 x 11mm Size | CL7MPL 300785---11.7 mm26 mmGreen-Nylon-
RFQ
ELOBAU 300010 Magnet Actuator, Oxide, 10 x 10mm Size | CL7MQB 300010Hard Ferrite-40°C250°C10 mm-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELOBAU 324790 Magnet/ Actuator, Plastic, 25 x 7mm Size