MAIN FILTER INC. MF0308985 Interchange Hydraulic Filter, Cellulose, 3 Micron, Viton Seal, 4.44 Inch Height | CF8CNT HF7793

MAIN FILTER INC. MF0308985 HF7793 Interchange Hydraulic Filter, Cellulose, 3 Micron, Viton Seal, 4.44 Inch Height

Item: CF8CNT Model: MF0308985Cross Ref: HF7793
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.772"
Capacity6.29g
Cracking Pressure305 psi
Filter MediaCellulose
Filter Rating3 µm
Filter Size85 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height4 11/25"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.004"
Top O.d.1.772"

Product Details:

    • Repalcement FLEETGUARD HF7793

Product Variants

ProductModelTop O.d.Top I.d.Cracking PressureHeightBottom O.d.Flow DirectionFilter SizeBottom I.d.Price
MAIN FILTER INC. MF0058377 Interchange Hydraulic Filter, Cellulose, 3 Micron, Viton Seal, 4.44 Inch Height | CF6WFL D111C03A MF00583771.772"1.004"305 psi4 11/25"1.772"Outside In85 sq. in.--
RFQ
MAIN FILTER INC. MF0058421 Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 8.22 Inch Height | CF6WHE D112C03A MF00584211.772"1.004"305 psi8.22"1.772"Outside In155 sq. in.--
RFQ
MAIN FILTER INC. MF0059452 Interchange Hydraulic Filter, Cellulose, 3 Micron, Viton Seal, 9.25 Inch Height | CF6XLZ D650C03A MF00594523.898"1.654"145 psi9 1/4"3.898"Outside In-1.654"-
RFQ
MAIN FILTER INC. MF0059498 Interchange Hydraulic Filter, Cellulose, 3 Micron, Viton Seal, 18.5 Inch Height | CF6XNN D651C03A MF00594983.898"1.654"145 psi-3.898"Outside In1719 sq. in.1.654"-
RFQ
MAIN FILTER INC. MF0059687 Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 7.89 Inch Height | CF6XVB D730C03A MF00596873.602"2.488"-7.89"3.602"----
RFQ
MAIN FILTER INC. MF0060030 Interchange Hydraulic Filter, Cellulose, 3 Micron, Viton Seal, 6.18 Inch Height | CF6YFK DHD110D03B MF00600301.752"0.87"435 psi-1.752"Outside In135 sq. in.--
RFQ
MAIN FILTER INC. MF0060169 Hydraulic Filter, Cellulose, 3 Micron Rating, Viton Seal, 7.4 Inch Height | CF6YLH DHD240D03B MF00601692.362"1.347"435 psi7 2/5"2.362"Outside In234 sq. in.--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0308985 HF7793 Interchange Hydraulic Filter, Cellulose, 3 Micron, Viton Seal, 4.44 Inch Height