ELOBAU 204KS12G01H-5 Float Switch, 250V 5m Cable | CL7NEY

ELOBAU 204KS12G01H-5 Float Switch, 250V 5m Cable

Item: CL7NEY Model: 204KS12G01H-5
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloat Switch
Ip RatingIP67
Switching Current1A
Switching Power50 W
Switching Voltage250V AC
Temp. Range-25°C to +105°C

Product Variants

ProductModelFloat MaterialVoltageSwitch ActuationElectrical ConnectionAmpsCord LengthOff PointOn PointPrice
ELOBAU 207KS12N Float Switch, 250V, 1m Cable | CL7MNF 207KS12NPolypropylene--------
RFQ
ELOBAU 205KS122 Float Switch, 250V, M12 | CL7MNL 205KS122Polypropylene--------
RFQ
ELOBAU 204KS22E000 Float Switch, 48V, Connector M12 | CL7MNP 204KS22E000Polypropylene--------
RFQ
ELOBAU 205KS120-5 Float Switch, 250V, 5m Cable | CL7MPE 205KS120-5Polypropylene--------
RFQ
ELOBAU 207KS12D-5 Float Switch, 250V, Compression Gommet, 5m Cable | CL7MPN 207KS12D-5Polypropylene--------
RFQ
ELOBAU 205KS120 Float Switch, 250V, 1m Cable | CL7MPX 205KS120Polypropylene--------
RFQ
ELOBAU 205KS12G Float Switch, 250V, 1m Cable | CL7MQC 205KS12G---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELOBAU 204KS12G01H-5 Float Switch, 250V 5m Cable