ELOBAU 165270-10 Safety Sensor, Magnetically Actuated, N.O/N.C., 10m Cable | CL7MWT

ELOBAU 165270-10 Safety Sensor, Magnetically Actuated, N.O/N.C., 10m Cable

Item: CL7MWT Model: 165270-10
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor
Cable Length1m
Cable MaterialPVC
Case MaterialPolybutylene Terephthalate
Communication MethodHard Wired
ControlFrontal
Housing ColorBlack
Led DisplayNo
Max. Storage Temp.75°C
Max. Switching Current0.1A
Max. Switching Voltage28.8V DC
Min. Operating Temp.-25°C to +75°C
Min. Storage Temp.-25°C
Min. Switching Distance0.5 mm
Min. Switching Voltage19.2V DC
Mounting TypeScrewed
Number Of Strands4
Operating Voltage19.2-28.8V DC
Safe Switch-off Distance16 mm
Safe Switching Distance4 mm
Sensing TechnologyReed
Series Resistor22 ohms
Shock Resistance30g, 11 ms
Switching Frequency5 Hz
Switching PrincipleMagnetic
TechnologyReed
Vibration Resistance10-55 Hz

Shipping Info:

Ship weight (kg) 0.2927
Ship height (cm)1.4
Ship length (cm)8.8
Ship width (cm)2.5

Product Variants

ProductModelOperating VoltageMounting TypeIp RatingLed DisplayHousing ColorMax. Operating Temp.Housing DesignMin. Operating Temp.Price
ELOBAU 171V62AY Safety Sensor, Magnetically Actuated, N.O./N.O., Built In Connector, M12 Size | CL7MND 171V62AY19.2-28.8V DCFastening Nut-NoSilver75°CCylindrical-25°C-
RFQ
ELOBAU 114270A0D Safety Sensor, Magnetically Actuated, N.O./N.C, Built In Connector, M8 Size | CL7MNX 114270A0D19.2-28.8V DCScrewed-No-----
RFQ
ELOBAU 171V62VY Safety Sensor, Magnetically Actuated, N.O./N.O., Built In Connector, M12 Size | CL7MPA 171V62VY19.2-28.8V DCFastening NutIP67, IP69KNoSilver75°CCylindrical-25°C-
RFQ
ELOBAU 114270-5 Safety Sensor, Magnetically Actuated, N.O./N.C. 5m Cable | CL7MPC 114270-519.2-28.8V DCScrewIP67NoBlack75°CRectangular-25°C-
RFQ
ELOBAU 153V62-10 Safety Sensor, Magnetically Actuated, N.O./N.O., 10m Cable | CL7MPF 153V62-10---------
RFQ
ELOBAU 165270-5 Safety Sensor, Magnetically Actuated, N.O/N.C., 5m Cable | CL7MPH 165270-519.2-28.8V DCScrewedIP67NoBlack75°CCuboid-25°C to +75°C-
RFQ
ELOBAU 120272-5 Safety Sensor, Magnetically Actuated, N.O/N.C., 5m Cable | CL7MPJ 120272-519.2-28.8V DCFastening NutIP67NoSilver75°CCylindrical-25°C-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELOBAU 165270-10 Safety Sensor, Magnetically Actuated, N.O/N.C., 10m Cable