ELOBAU 153270-1 Safety Sensor, Magnetically Actuated, N.O./N.C., 1m Cable | CL7MWD

ELOBAU 153270-1 Safety Sensor, Magnetically Actuated, N.O./N.C., 1m Cable

Item: CL7MWD Model: 153270-1
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor
Actuation TypeFront
Assured Switch Off Distance10 mm
Assured Switching Distance3 mm
Cable Length1m
Cable MaterialPVC
Cable Size4 mm x 1/4 mm
Cable TypeLIYY
Cannot Be Mounted FlushYes
Communication MethodHard Wired
Detent PresentNo
Housing ColorBlack
Housing DesignCuboid
Housing MaterialPBT
Installation Opening4.5 mm
Ip RatingIP67
Led DisplayNo
Max. Operating Temp.75°C
Max. Storage Temp.75°C
Max. Switching Current0.1A
Max. Switching Voltage28.8V DC
Min. Operating Temp.-25°C
Min. Storage Temp.-25°C
Min. Switching Distance0.5 mm
Min. Switching Voltage19.2V DC
Mounting TypeScrewed From Above
Number Of Strands4
Operating Voltage19.2-28.8V DC
Possible Actuators30428112A, 30428102A
Sensing TechnologyReed
Series Resistor22 ohms
Size36 mm x 26 mm x 13 mm
Switching Frequency5 Hz
Switching PrincipleMagnetic
TechnologyReed
Wire Cross Section0.25 sq. mm

Product Variants

ProductModelOperating VoltageMounting TypeIp RatingLed DisplayHousing ColorMax. Operating Temp.Housing DesignMin. Operating Temp.Price
ELOBAU 171V62AY Safety Sensor, Magnetically Actuated, N.O./N.O., Built In Connector, M12 Size | CL7MND 171V62AY19.2-28.8V DCFastening Nut-NoSilver75°CCylindrical-25°C-
RFQ
ELOBAU 114270A0D Safety Sensor, Magnetically Actuated, N.O./N.C, Built In Connector, M8 Size | CL7MNX 114270A0D19.2-28.8V DCScrewed-No-----
RFQ
ELOBAU 171V62VY Safety Sensor, Magnetically Actuated, N.O./N.O., Built In Connector, M12 Size | CL7MPA 171V62VY19.2-28.8V DCFastening NutIP67, IP69KNoSilver75°CCylindrical-25°C-
RFQ
ELOBAU 114270-5 Safety Sensor, Magnetically Actuated, N.O./N.C. 5m Cable | CL7MPC 114270-519.2-28.8V DCScrewIP67NoBlack75°CRectangular-25°C-
RFQ
ELOBAU 153V62-10 Safety Sensor, Magnetically Actuated, N.O./N.O., 10m Cable | CL7MPF 153V62-10---------
RFQ
ELOBAU 165270-5 Safety Sensor, Magnetically Actuated, N.O/N.C., 5m Cable | CL7MPH 165270-519.2-28.8V DCScrewedIP67NoBlack75°CCuboid-25°C to +75°C-
RFQ
ELOBAU 120272-5 Safety Sensor, Magnetically Actuated, N.O/N.C., 5m Cable | CL7MPJ 120272-519.2-28.8V DCFastening NutIP67NoSilver75°CCylindrical-25°C-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELOBAU 153270-1 Safety Sensor, Magnetically Actuated, N.O./N.C., 1m Cable