ELMO RIETSCHLE VC-100 Vacuum Pump 5 Hp 29.90 Inch Hg 71.0 Cfm | AE4JFQ 5KY81

ELMO RIETSCHLE VC-100 Vacuum Pump 5 Hp 29.90 Inch Hg 71.0 Cfm

Item: AE4JFQ Model: VC-100Cross Ref: 5KY81
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Pump
Amps14.2/7.1A
BallastGas
Displacement71 CFM
FilterFine Mesh
Hp5 hp
Max. Dba69 dBA
Motor TypeTefc Continuous Duty
Npt Inlet1 1/2"
Oil Capacity128 oz.
Overall Height11 13/16"
Overall Length30 1/4"
Overall Width16"
Phase3
Voltage230/460V
ApplicationDie Casting, For Vacuum Packaging, Ling, Material H, Vacuum Chucking, Vacuum Thermoforming
Current Rating14.2/7.1/8.1/4.7A
Filter TypeFine Mesh
FinishPaint
Fluid CompatibilityOil
Free Air Displacement70.6 CFM
Frequency50/60 Hz
IncludesFilter, Oil, Oil Separator, Vacuum Non Return Valve
Inlet Size1 1/2"
Inlet TypeNPT
Maximum Discharge Pressure0.1 mbar
Maximum Operating Pressure29.91 in. hg
Maximum Operating Temperature40°C
Maximum Speed1450/1740 RPM
Maximum Vacuum0.1 mbar
Minimum Operating Temperature12°C
Outlet Hose/tube Od1 1/4"
Outlet Size1 1/2"
Outlet TypeFBSP
Output Power5 hp
Runs DryNo
Sound Level66 dbA, 69 dbA
StandardsEN 1012-2:1996+A1:2009
Valve TypeGas Ballast

Shipping Info:

Ship weight (kg) 122.85
Ship height (cm)46.48
Ship length (cm)55.88
Ship width (cm)85.85
HS code8414100000
Country of OriginDE

Product Details:

Elmo Rietschle VC-100 vacuum pump is a positive-displacement pump ideal for lowering the pressure inside the chamber or closed environment. Its oil-lubricated design allows these pumps to self-compensate for wear, leading to lower maintenance requirements and prolonged peak. This rotary vane pump is used in industrial applications, such as packaging, medical suction, thermoforming of plastic parts, pick-and-place applications and water treatment in the environmental protection industry.

Features:

  • It has a flange motor directly coupled to the pump for streamlined operation.
  • This pump has bearings on both sides of the rotor for stability and longevity.
  • It includes oil and air heat exchangers preventing overheating and maintaining performance.
  • This vacuum pump offers a gas ballast valve, maintaining the oil's integrity and extending the pump's operational life.
  • It comes with a fine mesh filter that effectively traps particles and contaminants from entering the pump system.

Compatible Accessories:

  • Elmo Rietschle 75175001 Vacuum Pump Oil: This 100 ISO viscosity grade oil allows smooth operation and reduced wear on the system.
  • Elmo Rietschle 475 Exhaust Filter: It serves to intercept small particles and pollutants before they are released into the environment. This filter is positioned at the vacuum pump's outlet to dampen exhaust noise, ensuring a cleaner and quieter operation.

Frequently Asked Questions:

Q. What type of finishing does this Elmo Rietschle VC-100 vacuum pump have?

A. This pump has a paint finish for a smooth surface and aesthetics.

Q. What is the difference between a roughing and a high vacuum pump?

A. Roughing pumps are used to achieve relatively low vacuum levels, while high vacuum pumps are designed to achieve very low-pressure levels close to or at a perfect vacuum.

Q. How do I troubleshoot common issues with this Elmo Rietschle VC-100 vacuum pump?

A.

  • Inspect the pump and its connections for any signs of leaks, such as oil or air escaping.
  • Look for any worn or damaged seals and gaskets that may be causing leaks or reducing efficiency.
  • Check the oil levels in the pump reservoir and inspect the oil for any signs of contamination or degradation.
  • Verify that the pump is receiving power and operating according to its specifications.

Q. How do I determine the appropriate size of vacuum pump for my application?

A. To determine the right size of a vacuum pump for your application, consider factors like the volume of the vacuum system, desired evacuation rate and required ultimate vacuum level. Seeking guidance from a vacuum pump supplier or engineer can assist in finding the suitable size for your specific requirements.

Product Variants

ProductModelVoltageHpPhaseDisplacementOverall HeightOverall LengthOverall WidthMax. DbaPrice
ELMO RIETSCHLE VCB-20 Vacuum Pump 1-1/2 Hp 13.0 Cfm 115/230v | AE4JFM 5KY77 VCB-20115/230V1.5 hp113 CFM7 1/16"16 1/8"9 5/16"64 dBA€4,750.79
ELMO RIETSCHLE VC-50 Vacuum Pump 2 HP 29.90 Inch Hg 35.0 cfm | AE4JFN 5KY79 VC-50230/460V2 hp335 CFM10 1/2"23 3/4"13 1/8"67 dBA€6,378.34
ELMO RIETSCHLE VC-75 Vacuum Pump 3 Hp 29.90 Inch Hg 49.0 Cfm | AE4JFP 5KY80 VC-75208-230/460V3 hp349 CFM10 1/2"26 1/16"13 1/8"68 dBA€7,753.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELMO RIETSCHLE VC-100 Vacuum Pump 5 Hp 29.90 Inch Hg 71.0 Cfm