Flat Shipping

Flat Shipping at €24.99 + VAT

ELMO RIETSCHLE 475 Exhaust Filter Kit Vc-100 | AC7BPF 36Z460

ELMO RIETSCHLE 475 Exhaust Filter Kit Vc-100

Item: AC7BPF Model: 475Cross Ref: 36Z460
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,054.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Filter Kit
Compressor Hp5 hp
Element MaterialBorosilicate Glass
Filtration Efficiency99.97%
Height4 7/8"
Includes4 Filters
Outside Dia.3 7/8"
TypeReplacement Element
Compatible Grainger Part Number36Z456
Compatible Manufacturer Part NumberMfr. No. VC-100
Compressor Output Power5 hp
Outside Diameter3 7/8"
Overall Height4 7/8"

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)17.02
Ship length (cm)17.27
Ship width (cm)17.02
HS code8421290015
Country of OriginGB

Product Variants

ProductModelCompressor HpElement MaterialOutside Dia.HeightFiltration EfficiencyTypePkg. Qty.Price
ELMO RIETSCHLE 474 Exhaust Filter Kit VC-50 / VC-75 | AC7BPE 36Z459 4743 hpBorosilicate Glass3 7/8"4 7/8"99.97%Replacement Element3€501.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELMO RIETSCHLE 475 Exhaust Filter Kit Vc-100
€1,054.37 /unit