ELKAY LZSTL8WSSP Drinking Fountain, With Bottle Filler, Refrigerated, 39 1/2 Inch Height, SS | CJ2ATQ

ELKAY LZSTL8WSSP Drinking Fountain, With Bottle Filler, Refrigerated, 39 1/2 Inch Height, SS

Item: CJ2ATQ Model: LZSTL8WSSPCross Ref: 39AM88
In Stock

Get it by Tuesday, Jun 10

€2,919.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Cooler with Bottle Filling Station
Ada CompliantYes
AntimicrobialYes
ApplicationClassroom
Bottle Filler Width18"
Bubbler StyleFlexi-Guard Safety Bubbler
Chilling Capacity8 GPH
Drain Outside Diameter1 1/2"
EnvironmentIndoor
FeaturesAntimicrobial, Automatic Filter Status Reset, Energy Savings, Filtered, Green Ticker, Hands Free, Laminar Flow, Real Drain, Visual Filter Monitor, Quick Filter Change
Filter Status IndicatorYes
FilteredYes
Frequency60 Hz
Housing ColorSilver
Housing FinishPlain
Housing MaterialStainless Steel
IncludesFilter
IncludesBottle Filler x Water Cooler x Filter
Includes Back PanelNo
Includes Water FilterYes
MaterialStainless Steel
Minimum Constant Stream Pressure20 psi
Mounting Hole Diameter7/16"
Mounting LocationWall Surface Mount
Mounting TypeWall (On Wall)
No. Of Stations2
Operating Voltage115V AC
Overall Depth19"
Overall Dimensions36 3/4" x 19" x 39 1/2"
Overall Height39 1/2"
Overall Width36 3/4"
Power Consumption370 W
Power SourceElectric Corded
Refrigerant TypeR134A
RefrigerationRefrigerated
SeriesEZ Series
Standard Logoada.png, asme.png, csa.png, fcc.png, icc.png, nsf.png, ul.png
StandardsADA AND ICC A117.1, ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT, CAN/CSA C22.2 NO. 120, GREENSPEC, NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI 61, UL 399
Vandal ResistantNo

Shipping Info:

Ship weight (kg) 46.8
Ship height (cm)86.84
Ship length (cm)60.96
Ship width (cm)72.87
Country of OriginUS

Product Variants

ProductModelOperationHeightDepthInlet SizeCold Water CapacityMaterialPrice
ELKAY VRCGRN8WSK Bottle Filling Station Wall Mount 8 Gph | AF8XUE 29JA53 VRCGRN8WSKElectronic Sensor, Pushbutton51.562"18 5/8"3/8"8 GPHStainless Steel€2,332.86
ELKAY LZS8WSLP Drinking Fountain, With Bottle Filler, Refrigerated, 39 1/2 Inch Height, Gray | CJ2ATG LZS8WSLP------€2,227.75
ELKAY LZSTL8WSLP Drinking Fountain, With Bottle Filler, Refrigerated, 39 1/2 Inch Height, Gray | CJ2ATH LZSTL8WSLP------€2,795.27
ELKAY LZS8WSSP Drinking Fountain, With Bottle Filler, Refrigerated, 39 1/2 Inch Height, SS | CJ2ATL LZS8WSSP------€2,079.57
ELKAY EZSTL8WSLK Drinking Fountain, With Bottle Filler, Refrigerated, 39 1/8 Inch Height, Gray | CJ2ATM EZSTL8WSLK------€2,532.14
ELKAY LZS8WSL2K Bottle Filling Station With Single Ada Cooler Filtered Refrigerated Light Gray 220V | CY3MHH LZS8WSL2K------€2,469.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY LZSTL8WSSP Drinking Fountain, With Bottle Filler, Refrigerated, 39 1/2 Inch Height, SS
€2,919.03 /unit