ELKAY LZOSTL8SC Water Cooler Wall Mount 8 Gph 115vac | AC2JDR 2KLF7

ELKAY LZOSTL8SC Water Cooler Wall Mount 8 Gph 115vac

Item: AC2JDR Model: LZOSTL8SCCross Ref: 2KLF7
In Stock

Get it by Thursday, Jun 12

€2,152.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Cooler
ComplianceAccessibility Electrical Lead Mechanical Water Qualtiy
Full Load Amps4A
Inlet Size3/8"
MaterialStainless Steel
OperationElectronic Sensor
Voltage115V AC

Shipping Info:

Ship weight (kg) 33.3
Ship height (cm)86.84
Ship length (cm)52.07
Ship width (cm)50.01
HS code8418690120
Country of OriginUS

Product Details:

    • Drain Connection (1-1/4")
    • Number of Levels (2)

Product Variants

ProductModelHeightOperationDepthColorInlet SizeCold Water CapacityIndoor / Outdoor / Indoor/outdoorMaterialPrice
ELKAY LZOSTL8LC Water Cooler Electronic Sensor Ss | AC2JDQ 2KLF6 LZOSTL8LC37"Electronic Sensor19"Gray3/8"8 GPHIndoor-€2,032.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY LZOSTL8SC Water Cooler Wall Mount 8 Gph 115vac
€2,152.80 /unit