ELKAY LRAD3122554 Drop-in Sink With Faucet Ledge 31 Inch Length | AC8HPM 3AEG9

ELKAY LRAD3122554 Single Bowl Drop-in ADA Sink, Stainless Steel, 31 x 22 x 5-1/2 Inch Size, 4-Hole

Item: AC8HPM Model: LRAD3122554Cross Ref: 3AEG9
In Stock

Get it by Monday, Jun 16

€1,085.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrop-In Sink w/Faucet Ledge
Bowl Size28" x 16"
Drain Opening3 1/2"
Faucet Mounting Centers4"
FinishSatin
No. Of Bowls1
Ada ComplianceYes
Bowl Dimensions28" x 16" x 5 3/8"
Bowl Length28"
Bowl ShapeRectangular
Bowl Width16"
ColorSilver
Counter Mounting TypeDrop-In
Drain Size3 1/2"
Faucet Hole Dia.1 1/2"
Gauge18 ga.
IncludesMounting Hardware Part # 64090014 for Countertops Up to 3/4" (19mm) Thick
Includes Basket StrainerNo
Includes Drain PipeNo
Includes FaucetNo
Includes Installation HardwareYes
Indoor/outdoor UsageIndoor
Installation TypeDrop-In
Manufacturers Warranty LengthLifetime
MaterialStainless Steel
Min. Cabinet Size36"
Mounting Location - FaucetDeck
Mounting Type - SinksCountertop
No. Of Holes4
Number Of Faucet Holes4
Overall Dimensions31" x 22" x 5 1/2"
Room DesignationKitchen
SeriesLustertone Classic Series
Sink MaterialStainless Steel
Sink TypeGeneral Purpose
Sound DeadeningBottom Only Pads
Standard Logoada.png, asme.png, csa.png, icc.png
StandardsASME A112.19.3, CSA B45.4, ICC A117.1, ADA

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)24.13
Ship length (cm)95.89
Ship width (cm)66.68
HS code7324100010
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthBowl SizeNumber Of HolesBowl DepthNo. Of BowlsFaucet Mounting CentersOverall HeightPrice
ELKAY LRAD1918553 Drop-in Sink With Faucet Ledge 19 Inch Length | AA3RYU 11U324 LRAD191855319"18"16" x 11 1/2"35 1/2"14"5 1/2"€879.05
ELKAY LRAD1919553 Drop-in Sink With Faucet Ledge 19 Inch Width | AA3RYV 11U325 LRAD191955319 1/2"19"16" x 13 1/2"35 1/2"14"5 1/2"€1,051.34
ELKAY LRAD2521554 Drop-in Sink With Faucet Ledge 25 Inch Length | AC8HPL 3AEG8 LRAD252155425"21 1/4"21" x 15 3/4"45 1/2"14"5 1/2"€826.20
ELKAY LRADQ1918603 Bowl Drop in ADA Sink, 19 Inch Length, 18 Inch Width, 16 x 11 1/2 Inch Bowl Size | CJ3JFK LRADQ1918603--------€887.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY LRAD3122554 Single Bowl Drop-in ADA Sink, Stainless Steel, 31 x 22 x 5-1/2 Inch Size, 4-Hole
€1,085.42 /unit