ELKAY LKQS35PA Strainer, Polymr Drain, Strainer, Parchment | CY8KTK

ELKAY LKQS35PA Strainer, Polymr Drain, Strainer, Parchment

Item: CY8KTK Model: LKQS35PA
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ApplicationResidential/Multi-Family
FinishParchment
MaterialPolymer
Overall Dimensions4 1/2" x 4 1/2" x 3"
Standard Logoasme.png, csa.png, iapmo.png
TypeDrains and Waste Fittings

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)7.62
Ship length (cm)11.43
Ship width (cm)11.43

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY LKQS35PA Strainer, Polymr Drain, Strainer, Parchment