Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ELKAY LK35 Drain | CJ2AQM

ELKAY LK35 Drain Fitting, Stainless Steel Body, Strainer Basket And Tailpiece

Item: CJ2AQM Model: LK35Cross Ref: 42EJ80
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€152.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain
ApplicationClassroom
Body Height7 5/16"
ColorSilver
Connection TypeGasket
FinishChrome
For Use WithSinks
Grate FinishChrome
Grate Surface TypeSlotted
Includes StrainerYes
MaterialStainless Steel
Overall Diameter4 1/2"
Overall Dimensions4 7/16" x 4 7/16" x 7 5/16"
Overall Height7 5/16"
Pipe Diameter1 1/2"
Product TypeSink Drain
Resistance PropertiesCorrosion Resistant, Rust Resistant
Standard Logoasme.png, csa.png
StandardsASME A112.18.2, CSA B125.2
Strainer MaterialStainless Steel
Strainer TypeBasket Strainer
TypeDrains and Waste Fittings

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)9.84
Ship length (cm)11.75
Ship width (cm)11.43
Country of OriginCN

Product Variants

ProductModelMPNPrice
ELKAY LK8 Drain | CJ2AQN LK8LK8€78.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY LK35 Drain Fitting, Stainless Steel Body, Strainer Basket And Tailpiece
€152.96 /unit