Item | Bottle Filling Station |
Ada Compliant | Yes |
Antimicrobial | No |
Application | Residential |
Chiller Compatible | Yes |
Chilling Capacity | 1.5 GPH |
Compressor Horsepower | 3 hp |
Cooling Capacity | 1.5 GPH @ 50°F |
Dispenser Actuation | Sensor |
Drain Outside Diameter | 1 1/4" |
Environment | Indoor |
Features | Automatic Filter Status Reset, Chilled Water, Filtered, Green Ticker, Hands Free, Laminar Flow, Visual Filter Monitor |
Features | Backlit LED Green Ticker Counts the Number of Disposable Plastic Bottle Waste, Easy Installation, NSF Certified Filter, Self Serve Design |
Filter Status Indicator | Yes |
Filtered | Yes |
Frequency | 60 Hz |
Full Load Current | 1.4A |
Housing Color | White |
Housing Finish | Brushed |
Housing Material | Stainless Steel |
Includes | 750 gal Filter, Remote Filter Cable, Water Chiller, Water Dispenser |
Includes | Water Dispenser x 1.5 GPH Water Chiller ERS11Y x Remote Filter Cable x 2 x 250Gal Filter |
Includes Water Chiller | Yes |
Includes Water Filter | Yes |
Inlet Pipe Size | 3/8" |
Inlet Tube Outside Diameter | 3/8" |
Ligature Resistant | No |
Manufacturer Warranty Length | 1 yr. |
Maximum Cold Water Temperature | 50°F |
Minimum Supply Line Pressure | 40 psi |
Mounting Location | Wall Recessed |
Mounting Type | Built-In |
No. Of Stations | 1 |
Number Of Dispensers | 1 |
Operating Voltage | 115V AC |
Overall Depth | 5 1/8" |
Overall Dimensions | 5 1/8" x 18" x 20 1/2" |
Overall Height | 20 1/2" |
Overall Width | 18" |
Power Consumption | 165 W |
Power Source | Electric Hard Wired |
Refrigerant Type | R134A |
Refrigeration | Refrigerated |
Series | ezH2O Liv Series |
Standard Logo | ada.png, csa.png, fcc.png, icc.png, nsf.png, ul.png |
Standards | ADA AND ICC A117.1, BUY AMERICAN ACT, CAN/CSA C22.2 NO. 120, NSF 372 (LEAD FREE), NSF 42, NSF 53, NSF 61, UL 399 |
Temperature Adjustment | Factory Set But Adjustable |
Type | Water Dispensers |
Water Temperature Types | Cold |