Item | Drinking Fountain |
Activation Type | Electronic Front Bubbler Pushbar |
Ada Compliant | Yes |
Antimicrobial | No |
Application | Classroom |
Basin Material | Stainless Steel |
Bi-level Field Adjustable | Yes |
Bubbler Style | Flexi-Guard Safety Bubbler |
Chilling Capacity | 8 GPH |
Compressor Horsepower | 1/5 hp |
Cooling Capacity | 8 GPH @ 50°F |
Drain Outside Diameter | 1 1/2" |
Environment | Indoor |
Features | Fastenerless Integrated Drain Reduces Debris Accumulation, Hermetically Sealed Refrigeration System |
Filtered | No |
Finish | Plain |
Fountain Actuation | Front Pushbar |
Frequency | 60 Hz |
Full Load Amps | 5A |
Full Load Current | 5A |
Housing Color | Silver |
Housing Finish | Plain |
Housing Material | Stainless Steel |
Includes | Water Cooler |
Includes | Strainer |
Includes Back Panel | No |
Includes Pet Bowl | No |
Includes Water Filter | No |
Inlet Tube Outside Diameter | 1/4" |
Manufacturer Warranty Length | 1 yr. Electrical Components, 1 yr. Water System, 5 yrs. Refrigeration System |
Material | Stainless Steel |
Maximum Cold Water Temperature | 50°F |
Maximum Constant Stream Pressure | 105 psi |
Minimum Constant Stream Pressure | 20 psi |
Minimum Supply Line Pressure | 20 psi |
Mounting Hole Diameter | 7/16" |
Mounting Location | Wall Surface Mount |
Mounting Type | Wall (On Wall) |
No. Of Stations | 2 |
Number Of Bubblers | 1 |
Number Of Mounting Holes | 6 |
Operating Voltage | 115V AC |
Overall Depth | 19" |
Overall Dimensions | 36 3/4" x 19" x 25 5/16" |
Overall Height | 25 3/8" |
Overall Width | 36 3/4" |
Power Consumption | 370 W |
Power Source | Electric Corded |
Refrigerant Type | R134A |
Refrigeration | Refrigerated |
Series | EZ Series |
Standard Logo | ada.png, asme.png, csa.png, iapmo.png, icc.png, nsf.png, ul.png |
Standards | ADA AND ICC A117.1, ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT, CAN/CSA C22.2 NO. 120, NSF/ANSI 372, NSF/ANSI 61, UL 399 |
Station Type | Bi-Level Fountain |
Temperature Adjustment | Factory Set But Adjustable |
Vandal Resistant | No |
Voltage | 115V AC |