Flat Shipping

Flat Shipping at €24.99 + VAT

ELKAY ERF750 Filter, 1 micron, 1.5 GPM, 750 gal, 9 1/2 Inch Overall Height, 3 1/8 Inch Dia | CP4FWW

ELKAY ERF750 Filter, 1 micron, 1.5 GPM, 750 gal, 9 1/2 Inch Overall Height, 3 1/8 Inch Dia

Item: CP4FWW Model: ERF750Cross Ref: 797LP1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Diameter3 1/8"
Flow Rate1.5 GPM
MaterialActivated Carbon
Max. Pressure105 psi
Max. Temp.100°F
Min. Pressure20 psi
Min. Temp.40°F
Removes Particle Size Down To1 µm
Service Life750 gal.
FeaturesFiltered
Filter TypeLead
FilteredYes
Maximum Pressure105 psi
Maximum Temperature100°F
Minimum Pressure20 psi
Minimum Temperature40°F
Overall Dimensions3 1/8" x 3 1/8" x 9 1/2"
Overall Height9 1/2"
Overall Length3 1/8"
ReducesChlorine Taste and Odor, Cyst, Lead, Particulates, Sediment
SeriesezH2O Liv Filters x Residential Filters
Standard Logonsf.png
StandardsNSF 372 (LEAD FREE), NSF 42, NSF 53
TypeFaucet Filtration

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)33.02
Ship length (cm)9.53
Ship width (cm)9.53
Country of OriginMX

Product Variants

ProductModelTypeMax. Flow RatePkg. Qty.Price
ELKAY 51300C Filter Cartridge Water Cooler 1.5 Gpm | AA3RXB 11U265 51300C-1.5 GPM1€122.99
ELKAY 51299C Replacement Filter Cartridge For AE2MTA | AC3XRV 2XJ47 51299C--1€119.53
ELKAY 51300C_12PK Replacement Filter Cartridge, 12Pk | CJ3DMZ 51300C_12PK--12€950.40
ELKAY 51600C Filter, 1 micron, 1.5 GPM, 6000 gal, 9 1/2 Inch Overall Height, 3 1/8 Inch Dia | CP4FWV 51600CLead-1€221.80
ELKAY 51300C-3PK Filter, 3000 Galon Capacity, Pack Of 3 | CY3MFP 51300C-3PK--3€274.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY ERF750 Filter, 1 micron, 1.5 GPM, 750 gal, 9 1/2 Inch Overall Height, 3 1/8 Inch Dia
€94.52 /unit