Item | Water Cooler with Glass Filler |
Color | Gray |
Compliance | Electrical Lead Mechanical Water Qualtiy |
Full Load Amps | 4A |
Inlet Size | 3/8" |
Operation | Foot Pedal, Push Button |
Voltage | 115V AC |
Antimicrobial | No |
Bi-level Field Adjustable | No |
Bubbler Style | Flexi-Guard Safety Bubbler |
Chilling Capacity | 8 GPH @ 50°F |
Chilling Capacity | 8 GPH |
Compressor Horsepower | 1/5 hp |
Drain Outside Diameter | 1 1/4" |
Environment | Indoor |
Features | Foot Pedal Activation, Glass Filler Included |
Filtered | No |
Fountain Actuation | Footpedal |
Frequency | 60 Hz |
Full Load Current | 5A |
Housing Color | Light Gray |
Housing Finish | Granite |
Includes | Foot Pedal Activation, Glass Filler |
Includes | Water cooler with foot pedal x LK1110 glass filler |
Includes Back Panel | No |
Includes Pet Bowl | No |
Includes Water Filter | No |
Inlet Tube Outside Diameter | 1/4" |
Manufacturer Warranty Length | 1 yr. Electrical Components, 1 yr. Water System, 5 yrs. Refrigeration System |
Max. Cold Water Temp. | 50°F |
Maximum Cold Water Temperature | 50°F |
Maximum Constant Stream Pressure | 105 psi |
Minimum Constant Stream Pressure | 20 psi |
Minimum Supply Line Pressure | 20 psi |
Mounting Location | Freestanding |
Mounting Type | Floor/Freestanding |
No. Of Stations | 1 |
Number Of Bubblers | 1 |
Operating Voltage | 115V AC |
Overall Depth | 14 1/2" |
Overall Dimensions | 18" x 14 1/2" x 41 1/2" |
Overall Height | 41 1/2" |
Overall Width | 18" |
Power Consumption | 370 W |
Power Source | Electric Corded |
Refrigerant Type | R134A |
Refrigeration | Refrigerated |
Series | Deluxe Series |
Standard Logo | asme.png, csa.png, nsf.png, ul.png |
Standards | ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT, CAN/CSA C22.2 NO. 120, NSF/ANSI 372, NSF/ANSI 61, UL 399 |
Station Type | Single Fountain |
Temperature Adjustment | Factory Set But Adjustable |
Vandal Resistant | No |