ELKAY dsc2k Column Tap Water Dispenser, Stainless Steel

Item: DE8YTU Model: dsc2k
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ApplicationHospitality
FilteredNo
IncludesInstallation Kit
MaterialStainless Steel
Mounting TypeCountertop
Overall Dimensions5" x 9" x 19"
Standard Logonsf.png
TypeWater Dispensers

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)71.12
Ship length (cm)17.78
Ship width (cm)17.78

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELKAY dsc2k Column Tap Water Dispenser, Stainless Steel